Mitsuboshi E-Power V Belt Wrapped Notched Type D (D400 Series)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Angle40Degree
Belt Height19mm
Belt MaterialRubber
Belt Pitch Circumference (mm)10160.00
Belt TypeD
Belt width31.5mm
Effective Pitch Circumference400
TypeWrapped Notched Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
e-POWER (E power) has excellent flexibility has become a notch shape. Therefore less power loss due to bending as compared with the conventional V-belt, there is a energy-saving effect. Less power loss, it can reduce the 6
of the power consumption as c

Ulasan Produk

Tidak ada ulasan