Mitsuboshi E-Power V Belt Wrapped Notched Type D (D200 Series)
#Grup produk P101552170
Sebelum PPN:
Rp5.499.900 - Rp9.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Angle (°) | 40 |
---|---|
Belt Height (mm) | 19 |
Belt Material | Rubber |
Belt Type | D |
Belt Width (mm) | 31.5 |
Type | Wrapped Notched Type, V Belt |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
e-POWER (E power) has excellent flexibility has become a notch shape. Therefore less power loss due to bending as compared with the conventional V-belt, there is a energy-saving effect. Less power loss, it can reduce the 6
of the power consumption as c
of the power consumption as c
Ulasan Produk
Tidak ada ulasan