Mitsuboshi E-Power V Belt Wrapped Notched Type B (B90 Series)

Sebelum PPN:
Rp789.900 - Rp869.900
Spesifikasi
TypeV Belt, Wrapped Notched Type
Belt Width (mm)16.5
Belt TypeB
Angle (°)40
Belt Height (mm)11
Belt MaterialRubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
e-POWER (E power) has excellent flexibility has become a notch shape. Therefore less power loss due to bending as compared with the conventional V-belt, there is a energy-saving effect. Less power loss, it can reduce the 6
of the power consumption as c

Ulasan Produk

Tidak ada ulasan