TRUSCO Bamboo Toothpick 180 mm

Kondisi Barang:
Sebelum PPN:
Rp54.900
Spesifikasi
Overall Length x Width x Thickness (mm)180 x 11 x 5
Planting (mm)30
Trim Length (mm)12
Weight (g)10
Purpose of UseHog hair: application of adhesives. Brass: polishing of brass and copper products. Stainless steel: Polishing of stainless steel/aluminum products.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pig hair: adhesive application.Polishing of brass and copper products: brass.Polishing stainless steel and aluminum products: stainless

Ulasan Produk

Tidak ada ulasan

Halaman Terkait