monotaro Bangku Tangga Aluminium (Tangga Lipat)

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.099.900 - Rp1.899.900
Spesifikasi
Maximum Working Load (kg)80
MaterialBody: aluminum (anodized finish) Resin part: ABS
Storage dimensions / depth (mm)155
Top plate dimensions / width (mm)284
Top plate dimensions / depth (mm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is made of aluminum, it is light weight and can be easily carried even by women.
-It works great not only at home, such as kitchen and living room, but also at the office.
-Because it is foldable it can be stored in less space when storing.

Dokumentasi Produk

Ulasan Produk