Kondisi Barang:
Spesifikasi
| Brush Width (mm) | 100 |
|---|---|
| Length (mm) | 235 |
| Material (Handle) | Tree |
| Material (Trim) | Shirobutake |
| Trim Length (mm) | 55 |
| Weight (g) | 85 |
| Purpose of Use | For waterproof coating and damaging of exterior materials. When applying high viscosity paint, it is used for thick coating. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For edge painting of water proof paint and exterior material. For paint thickly to paint high viscosity paint.
Ulasan Produk
Tidak ada ulasan




















































































































































