| Nama Produk | Spesifikasi | Harga (IDR) |
| Hakko Electric Immersion Heater AWA1510 1kW 1pc | • Presence of Plug: Yes • Supplier Order Number: 169-6513 (1696513) • Material: Heater Sheath C1220T (Copper Tube) Nickel Plated • Wire Specifications: Cabtire cord 2m plug included |
2,699,000 |
| Hakko Electric Immersion Heater SWA1505 Stainless Steel Sheath A Type 1pc | • Material: Heater sheath: US316L (stainless steel) electropolishing • Capacity (W): 500 • Power Cord: Parallel rubber cord 2m (with insertion plug) • Voltage (V): 100 |
3,499,000 |
| Nihon Seiki Hot-Air Heater BNSJ350E100B 1pc | • Max Hot Air Temperature: 800° C • Power: Single Phase 100V • Electricity consumption: 350W • Working Air Pressure: 0.1 to 0.6MPa |
4,399,000 |
| Nihon Seiki Hot-Air Heater BNSJ350E100A 1pc | • Max Hot Air Temperature: 800° C • Working Air Pressure: 0.1 to 0.6MPa • Power: Single Phase 100V • Airflow Rate: 5 to 60L/min |
4,099,000 |
| Hikari Information Stand MSTD100 Violet 550mm 1pc | • Supplier Order Number: 382-8255 (3828255) • Max Length: 1350mm • Main Body Wire Materials: Stainless steel • Max Working Load: 2kg |
2,099,000 |
| Daiken Industrial Retractors Chuck Key Retractor KB7LSC 1pc | • Hexagonal bolt: 7mm • Min Diameter: 35mm • Max Diameter: 50mm • Thickness: 0.82mm |
469,000 |
| Unit Information Sign 30109B 1sheet | • Materials: Eco Uni board • Supplier Order Number: 334-6871 (3346871) • LxW: 450x300mm • Mounting Method: Screw or taping(screw |
199,000 |
| KENTA Hexagon Keys (Long Arm) 08250568 1set(12pcs) | • Size (inch): 16-Jan • Number of Pieces: 12 |
619,000 |
| Watlow Fire Rod Cartridge Heater E1A53 1pc | • Sheath Diameter (inch): 1/4 (actual production diameter 6.25mm ± 0.05mm) • Density of Effective Heating Area (W/cm2): 60.5 • Sheath Length (mm): 25.4 • Voltage (V): 120 |
1,599,000 |
| FAG Adapter Ledges HEATER50.ADAPTER-75 1pc | • Suitable For: HEATER50 • Number of intermediate pieces: 2 • Length (mm): 75 |
5,299,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami