Nama Produk | Spesifikasi | Harga (IDR) |
Taffware XIDA Bracket Engsel Siku Folding Stainless Steel JM007 14inch 1set(2pcs) | - Material: Stainless Steel - Max Load (kg): 65 - Dimensions (mm): 335x130x30 |
41,000 |
Taffware Bracket Engsel Siku Folding Stainless Steel XIDA-JM004 8inch 1set(2pcs) | - Dimensions (mm): 195x110x30 - Max Load (kg): 65 - Material: Stainless Steel |
28,000 |
FESTO Vacuum Suction Cup VASB Series VASB-30-1/8-PUR-B 1pc | - Suction Cup Diameter (mm): 30 - Suction Cup Volume (cm³): 6.18 - Ambient Temperature (°C): -80 - Holding Force at Nominal Operating Pressure (N): 34 |
329,000 |
FESTO Vacuum Suction Cup VASB Series VASB-40-1/4-NBR 1pc | - Vacuum Connection: G1/4 - Suction Cup Mounting: G 1/4 - Suction Cup Shape: Round bellows, 1.5 convolutions - Shore Hardness: 60 +/- 5 |
509,000 |
DJI Crystal Sky Mavic/Spark Remote Controller Mounting Bracket D151743 1pc | - Compatible Models: MAVIC, SPARK | 1,699,000 |
Matlock Bow Shackle Galvanised 6mm 1pc | - Pin Diameter (mm): 6 | 25,000 |
OKUTANI Stainless Expand Metal EXSUST0.8SW10LW201000X1000 1unit | - Board Thickness: 0.8mm | 2,600,000 |
Tanaka Hex Bolt M12 AB3195ET 1pc | - Surface Treatment: Ecoat WH treatment | 42,000 |
Osaka Spirit L Type Steel Bundle L-2437 1pc | - Accessories: Four screws for each bundle, two nails | 98,000 |
Matlock Wire Rope Grip Galvanised 6mm 1pc | - Compatible Nut/Bolt Thread Size: M6 | 59,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami