| Nama Produk | Spesifikasi | Harga (IDR) |
| TRUSCO Felt Disc Mini GFN50M 1pack(5pcs) | - Max Working Rotation Speed: 6000rpm - Supplier Order Number: 172-9489 (1729489) - Max Working Peripheral Velocity: 15.7m/s (942m/min) - Outer DiameterxThicknessxHole Diameter (mm): 50x12x9.6 |
459,000 |
| Union Non Woven Grinding Dish (VPN) VNP-41180 Red 100mm-4inch M10x1.5 1pc | - Item Number: 536410 - Diameter: 100mm - 4inch - Gritty: Grit #80 - Thread / Hole: M10 x 1.5 |
55,000 |
| monotaro Felt Disc MFH-100 1sheet | - The Outer Diameter (Ø mm): 100 - Type: Hard type - Thickness (mm): 12 - Compatible Material: Stainless steel, brass, aluminum, etc. |
69,000 |
| TRUSCO Direct Screw-In Type Felt Disc FD100ALH 1box(5pcs) | - Max Working Rotation Speed (rpm): 8000 - Max Working Peripheral Velocity: 41.9m/s (2512m/min) - Outer DiameterxThicknessxThread Diameter (mm): 100x10xM10 (P1.5) - Supplier Order Number: 216-2032 (2162032) |
1,299,000 |
| Minimo by Minitor Cushion Felt Discs SA3121 1set(20pcs) | - Thickness (mm): 5.5 - Outer Dia. (mm): 11 - Max Working Rotation Speed (rpm): 12000 - Supplier Order Number: 751-0942 (7510942) |
419,000 |
| AC Felt Disc 64335 20sheets | - Outer DiameterxThicknessxHole Diameter (mm): 11x2x- - Supplier Order Number: 477-3641 (4773641) |
249,000 |
| ICHIGUCHI Felt Disc FUD10015S Soft 100x12x16mm 1pc | - Diameter x Hole Diameter (mm): 100x12x16 - Maximum Operating Speed (rpm): 13000 |
239,000 |
| WALTER SURFACE TECHNOLOGIES Turbo Finish Disc 15I451 Type 29 4 1/2inch 1pc | - Disc Diameter (inch): 4 1/2 - Max. Speed (RPM): 13300 - Abrasive Material: Ceramic - Disc Attachment System: Spin-On |
2,199,000 |
| YANASE Felt Disc HF02 1pc | - Outer Diameter (φmm): 100 - Suitable Material: General metal - Thickness (mm): 12 - Maximum Operating Speed (min-1 [rpm]): 12000 |
80,000 |
| Konaflex KF Premium Flap Disc P120 4inchx16mm 1pc | - Max. Speed (RPM): 13300 - Grit: 120 - Size (Inchxmm): 4x16 |
9,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami