3M Peltor ProTac III Noise Control Type Earmuffs MT13H221A Headband Black 1unit

#Nomor SKU S032599879
Wishlist
Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number MT13H221A
Unit 1unit
Recommended Application Agriculture
Recommended Industry Agricultural
Specifications Met ANSI S3.19-1974
Communication Type Environmental Listening
Attenuation (dB) 26
Hearing Protection Style Earmuffs
Color Family Black
Hearing Protection Type Headband
Audio Type Communication
Communication Direction Listen-only
Suspension Method Headband
Product Type Protective Hearing
Function Level Dependent
Auxiliary Port Size (mm) 3.5
Color Black
Features High Attenuation
Battery Life (hour) 100
Connection Type Wireless
Power Supply AA batteries x 2
Type Headband type
Berat (Kg) 10.0
Tanggal Produk Terdaftar 22 July 2022
Terakhir Diperbaharui 03 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Professional-Quality Hearing Protection (26dB NRR)
Environmental microphones for level-dependent hearing protection and ambient listening.
3.5 mm listen-only stereo input for connection to external devices (e.g. cell phone, two-way radio, Ipod).
Voice guided menu system for ease of use and adjusting settings.
Auto power off, the headset will turn off after 4 hrs of non-use to save battery.
Low-battery warning to inform you when to change batteries
To reduce corrosion caused by sweat and moisture, the electronics are located in a separate compartment of the cup
Available in both in headband and hard hat attached versions (black).
Occupational use only.

The ProTac III hearing protector helps protect against hazardous and nuisance noise, while allowing environmental sounds to be reproduced by the electronic circuit, limited to 82dB. ProTac III helps protect hearing from impulse noise and increases the ability to communicate with nearby colleagues, as well as hear warning signals, approaching vehicles, and sounds in machines and processes.
A great value in electronic level-dependent hearing protection, 3M PELTOR is a leading brand in electronic level-dependent hearing protection for professionals who have an occupational exposure to steady state or impulse noise. The ProTac III helps protect workers' hearing and allows them to listen to important ambient sounds (at a maximum level of 82dB), allows them to communicate with colleagues, hear warning signals and approaching hazards, while protecting their hearing.

Key Features
- Environmental microphones for level-dependent hearing protection and ambient listening
- 3.5 mm listen only stereo input for connection to external devices (Smartphones, shoulder microphones, etc.)
- Voice guided menu system
- Auto power off: The headset will turn off after 4 hrs of non-use to save battery
- Low-battery warning.
- To reduce the corrosion caused by sweat and moisture, the electronics are located in the outer part of the cup
- Available in both in headband and hard hat attached (black).
- Available in two different cup sizes: Slim cups for compatibility with other head borne PPE and full cups that provide a higher NRR
- 21dB NRR; occupational use only
Peringatan
Item ini membutuhkan pengadaan (indent) terlebih dahulu, wajib melakukan konfirmasi melalui tim CS kami sebelum melakukan pemesanan.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan