Omada Unmanaged PoE Switch TL-SG108PE 158x101x25mm 1unit
Rp821.289 Rp739.900
Spesifikasi Produk
| Model Number | TL-SG108PE |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 158x101x25 |
| Standards and Protocols | IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3af, ; IEEE 802.3x, IEEE 802.1q, IEEE 802.1p, IEEE 802.3at |
| Interface | Eight 10/100/1000Mbps RJ45 Ports; AUTO Negotiation/AUTO MDI/MDIX |
| Fan Quantity | Fanless |
| Maximum Power Consumption (W) | 5.41 (220V/50Hzith no PD connected); 74.27 (220V/50Hzith 64 PD connected) |
| Maximum Heat Dissipation (BTU/hour) | 18.45 (with no PD connected); 253.26 (with 64W PD connected) |
| Switching Capacity (Gbps) | 16 |
| Packet Forwarding Rate (Mpps) | 11.9 |
| Mac Address Table | 4K |
| Packet Buffer Memory (Mbit) | 1.5 |
| Jumbo Frame (KB) | 16 |
| Quality of Service | Support Port-based/802.1p/DSCP priority; Support 4 priority queues; Rate Limit; Storm Control |
| VLAN | Supports up to 32 VLANs simultaneously (out of 4K VLAN IDs); MTU/Port/Tag VLAN |
| Management Features | Web-based GUI; Easy Smart Configuration Utility |
| Transmission Method | Store-And-Forward |
| Certification | FCC, CE, RoHS |
| Package Content | TL-SG108PE; Power Adapter; Installation Guide; Rubber Feet |
| Power Supply (V DC/A) | External Power Adapter (Output: 53.5/1.31) |
| PoE Ports (RJ45) | Standard: 802.3 af/at compliant; PoE Ports: Port 1- Port 4; PoE Power Budget: 64W |
| L2 Features | IGMP Snooping V1/V2/V3; Static Link Aggregation; Port Mirroring; Cable Diagnostics; Loop Prevention; PoE Auto Recovery |
| Dimensions (inch) | 6.2x4.0x1.0 |
| System Requirements | Microsoft® Windows® for running Utility |
| Operating Temperature (°C) | 0 to 40 |
| Operating Temperature (°F) | 32 to 104 |
| Storage Temperature (°C) | -40 to 70 |
| Storage Temperature (°F) | -40 to 158 |
| Operating Humidity (%) | 10 to 90 RH non-condensing |
| Storage Humidity (%) | 5 to 95 RH non-condensing |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 12 January 2026 |
| Terakhir Diperbaharui | 06 February 2026 |
Informasi Produk
Feature
Network Media10BASE-T: UTP category 3, 4, 5 cable (maximum 100m)
EIA/TIA-568 100Ω STP (maximum 100m)
100BASE-TX: UTP category 5, 5e cable (maximum 100m)
EIA/TIA-568 100Ω STP (maximum 100m)
1000BASE-T: UTP category 5, 5e, 6 or above cable (maximum 100m)
EIA/TIA-568 100Ω STP (maximum 100m)
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan