Kramer Male USB 2.0 A to Male Micro B Cable C-USB/MicroB-3 3ft 1unit
Rp109.779 Rp98.900
Spesifikasi Produk
| Model Number | C-USB/MicroB-3 |
|---|---|
| Unit | 1unit |
| Type | USB 2.0 High speed |
| Maximum Data Rate (Mbps) | 480 |
| Connector A | USB type–micro B male |
| Connector B | USB type–A male |
| Connector Plating | Nickel |
| Overall Sheath Diameter (mm) | 3.5, 4.5 |
| Outer Sheath Color | Gray |
| Standards | 2011/65/EU |
| Conductor Size (AWG) | 28 |
| Overall Sheath Diameter (ft) | 3-6, 10-15 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 21 December 2025 |
| Terakhir Diperbaharui | 06 January 2026 |
Informasi Produk
Description
Kramer's C−USB/MicroB cable is a high−speed USB 2.0 Type−A male to USB micro−B male cable used to connect computers and peripherals, such as smartphones, external hard drives and other digital devices for superior signal transfer of up to 480Mbps.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
USB Type–A Male to Micro–B Male.Transfer Rates up to 480Mbps.
Suitable for Charging Cell Phones & PDAs.
Foil & Overall Braid Provide Maximum Protection Against EMI/RFI.
Molded Strain Relief.
Backward Compatibility — USB Specifications 1.0 and 1.1.
RoHS Compliant.
Varied Selection of Lengths — Available in versions of 3 to 15ft (0.9 to 4.6m).
Note — The cable’s color can vary in some cases.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan