KARCHER Hose Reel with Rust Resistant Frame HR 1.15 15m 1pc
Rp843.489 Rp759.900
Spesifikasi Produk
| Model Number | HR 1.15 |
|---|---|
| Unit | 1pc |
| Hose Length (m) | 15 |
| Dimensions (LxWxH) (mm) | 415x266x257 |
| Burst Pressure (bar) | 24 |
| Maximum Hose Length (m) | 15 (1/2inch) |
| Berat (Kg) | 4.0 |
| Tanggal Produk Terdaftar | 10 November 2025 |
| Terakhir Diperbaharui | 11 November 2025 |
Informasi Produk
Description
Includes wall bracket, 15 m + 2m 1/2" PrimoFlex庐 hose, spray nozzle, four Plus universal hose connectors, 3/4" thread tap connector.
Feature
- With wall bracket, locating screws, 15 m 1/2" PrimoFlex庐 hose, sprayer, 4 Universal hose connectors Plus (3 x 2.645-003.0, 1 x 2.645-004.0) and 3/4 tap adaptor. --> Ready to use- Compact dimensions --> Can be easily stored
- Aluminium frame for mobile and stationary use --> Robust and corrosion-free.
Use
Application Areas :- Garden watering
- Kitchen garden
- Potted plants
- Ornamental plants
- Garden tools and equipment
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan