J-B WELD Tank Fuel Resistance Epoxy Putty 8217 57g 1pc
Rp106.560 Rp96.000
Spesifikasi Produk
Model Number | 8217 |
---|---|
Unit | 1pc |
Size (g) | 57 |
Cured Color | Dark Grey |
Strength (psi) | 4000 |
Withstand Temperature (°F) | 300 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 15 March 2025 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
TankWeld is a hand-mixable, steel-reinforced, non-rusting epoxy putty that quickly repairs or rebuilds anything made of metal. After mixing, it forms an industrial-strength polymer compound that can be molded into shapes or used to build up, patch and repair steel components. TankWeld sets in 5 minutes and after 60 minutes, can be drilled, tapped, machined, ground, filed and painted. TankWeld cures to a dark grey color, is rated at a tensile strength of 4000 PSI and will withstand temperatures up to 300ºF.
Cut
Remove required amount of putty.
Mix
Thoroughly knead putty with fingers to a uniform color.
Apply
Press putty firmly to the surface to be repaired.
Cut
Remove required amount of putty.
Mix
Thoroughly knead putty with fingers to a uniform color.
Apply
Press putty firmly to the surface to be repaired.
Use
Use On: Automotive, MetalKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan