Philips Solar Bollard BGC010 LED3/730 SL 1unit
Rp732.489 Rp659.900
Spesifikasi Produk
| Model Number | BGC010 LED3/730 SL |
|---|---|
| Unit | 1unit |
| Shape | Square |
| Luminous Flux (Lm) | 300 |
| Correlated Color Temperature (Kelvin) | 3000 |
| Color Rendering Index (CRI) | >70 |
| Optical Cover Type | Polycarbonate |
| Battery Type | Lithium ion - NMC |
| Battery Capacity (AH) | 2 |
| Battery Voltage (V) | 3.7 |
| Panel Type | Poly crystalline |
| Panel Voltage (V) | 5.5 |
| Panel Peak Wattage (W) | 1.4 |
| Ambient Temperature Range (°C) | 0 to +45 |
| Dimmable | Yes |
| Configurability | Configurable |
| Dimension (HxWxD) (mm) | 600x160x160 |
| Material | Acrylonitrile-butadiene-styrene |
| Ingress protection code | IP65 [Dust penetration-protected, jet-proof] |
| Solar Dimming Profile | Remote controller to chose from below pre-set modes - On 3Hrs Mode(Initial 200lumen 100%); 6Hrs Mode 12Hrs Mode Off |
| Grid Connection Type | Off grid |
| Battery Location | In-built |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 21 January 2025 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
Range of solar bollards with inbuilt battery and solar panel. Remote controller is included in the packaging to chose from pre-programmed modes.
Warning
This product includes rechargeable batteries which must be adequately charged under sunlight before use.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan