Morakniv Knife Companion Outdoor Sports Knife (S) Military Green 1pc

Rp321.789 Rp289.900

Spesifikasi Produk

Unit 1pc
Knife Series Companion
Usage area Bushcraft, Hunting, Outdoor
Country of Origin SE
Blade Length (mm) 104
Blade Thickness (mm) 2.5
Knife Length (mm) 219
Steel Type Swedish Stainless Steel
Grip Material TPE-rubber
Color Military Green
SGM SGM S-ASE101
Hardness (HRC) 56.5
Berat (Kg) 0.1
Tanggal Produk Terdaftar 10 January 2025
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Companion is one of our most popular knives, because, as the name suggests, it is such a reliable companion. It works well both as an introductory knife for the younger generation as well as for more experienced outdoor enthusiasts.

The ergonomic polymer handle features a soft friction grip, finger guard and a 2.5 mm thick blade made of recycled Swedish stainless steel, which provides both strength and stability in every cut. Thanks to the blade and handle design, the knife is ideal for working safely and efficiently in differing weather conditions all year round. The polymer sheath has a practical belt clip so that the knife can be attached to your belt or rucksack, always close at hand.
Feature
Steel Grade Mora (SGM®)
Our Steel Grade Mora (SGM®) standard identifies the type of steel used in our knife blades and the processing they undergo during the manufacturing process at the Morakniv knife factory in Mora, Sweden. Read more about SGM® here.

Made in Mora, Sweden.
Morakniv is a local family-owned company that feels great pride and an equal responsibility in developing and managing the products that have become strong symbols for both Mora and Sweden. A genuine knife made by Morakniv is always made in Mora, Sweden.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan