Netgear PoE+ Gigabit Ethernet Plus Switch GS308EP 8 Port PoE+ Gigabit Ethernet Plus 62W 1unit

#Nomor SKU S044809584
Wishlist
Rp3.107.889 Rp2.799.900

Spesifikasi Produk

Model Number GS308EP
Unit 1unit
Dimensions (mm) 158x101x27
Speed Gigabit
Bandwidth (Gbps) 16
Max MAC Entries 4K
Priority Queuing WRR
Total Port PoE+ 8
Total PoE+ Budget (W) 62
Uninterrupted PoE Yes
Buffer Size (k) 192
Energy Efficient Ethernet Yes - IEEE 802.3az
Jumbo Frame Support (byte) 9216
Berat (Kg) 0.4
Tanggal Produk Terdaftar 18 December 2024
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Switch NETGEAR 8-Port Gigabit Ethernet PoE+ Plus memberikan fitur-fitur jaringan bisnis yang penting dan memberi daya pada perangkat PoE+ seperti telepon VoIP, kamera IP, dan banyak lagi.
Feature
Gigabit Ethernet

8 ports each provide up to 1000 Mbps of dedicated bandwidth without blocking.

Non-Blocking Switching

Line rate fabric of 10Gbps (10/100/1000 Mbps) ensures congestion-free connectivity to your devices.

PoE+ support

8 PoE+ ports provide a total of 62W power so you can power and connect your devices with a single cable.

Silent Operation

The silent operating fanless design makes this switch perfect for noise sensitive environments.

Advanced PoE Control

Manage PoE priorities, PoE power limits per port, and more for simple control over all PoE-powered devices.

Versatile Mounting Options

Mount the switch on your desktop, or mount it to a wall or shelf with the hardware provided in the box.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan