DGW Pupuk NPK Booster Premium 12-6-22-3+TE Premium Brown 1kg 1pc
Rp32.079 Rp28.900
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (kg) | 1 |
| Color | Brown |
| Form | Granule |
| Contents | N (Nitrogen) 12%; P2O5 (Phosphate) 6%; K2O (Potassium) 22 %; MgO (Magnesium) 3%; Zn (Zinc) 1%; B (Boron) 0.5% |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 08 October 2024 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
NPK BOOSTER PREMIUM fertilizer with 12-6-22-3+TE content is able to stimulate flowering and fruiting of plants so that fruit weight and harvest yields increase.
Feature
- Better harvest quality and longer shelf life of fruit- Easy to apply either by sprinkling or pouring
- Plants are more resistant to disease and water shortages
- Low dosage, thus saving fertilizer application costs
- High potassium content, so that the weight of the fruit increases and the harvest is abundant
- Contains the secondary macro nutrient Magnesium, so that plants are healthier, have more roots and stronger fruit stalks.
- Contains the micro nutrient Boron (B) which can prevent flower and fruit loss.
- Micronutrient Zinc (Zn) as a growth hormone forming ingredient
- Very precise nutrients with guaranteed quality (NOT EASY TO VAPORATE)
- The soil remains loose and fertile (preventing the soil from becoming hard)
- The unique shape maintains the authenticity of the fertilizer so that it is not easily counterfeited and is safe to use.
- High solubility and no sediment
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Pupuk%20%26%20Bahan%20Kimia%20Pertanian/Pupuk%2C%20Pupuk%20Cair%20%26%20Media%20Tanah/Pupuk/DGW%20Pupuk%20NPK%20Booster%20Premium/DGW%20Pupuk%20NPK%20Booster%20Premium%2012-6-22-3%2BTE%20Premium%20Brown%201kg%201pc/ajS044106379-1.jpg)