Carlift Full Electric Stacker KX-CDD H2 5.5m 1.5T 1unit

Rp155.399.889 Rp139.999.900

Spesifikasi Produk

Model Number KX-CDD H2
Unit 1unit
Lifting Height (mm) 5500
Max. Mast Height (mm) 6000
Overall Width (mm) 940
Overall Height (mm) 2330
Overall Length (mm) 2150-2480
Driving Wheel (mm) Dia. 210x70
Wheel Base (mm) 1345
Carrying Wheel (mm) Dia. 85x80
Lifting Speed Full-Load (mm/s) 45
Driving Speed Full-Load (km/hour) 3.5
Climbing Gradient (°) 4.5
Lifting Motor (kW) 2.2
Driving Motor (kW) 0.75
Battery (V/Ah) 24/210
Turning Radius (mm) 1588
Fork Length (mm) 1150
Fork Width (mm) 550/685
Type Electric Stacker
Capacity (kg) 1500 (Rated Load)
Berat (Kg) 1134.0
Tanggal Produk Terdaftar 19 February 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These series have two kinds of cylinder system. One is economic single oil cylinder; the other one is double oil cylinder with steering motor. The fork size and lifting height can be costumized. Stand full elctric stacker, with movable pedal, it can reduce the operator's work intensity. Handle accord with human body engineering design, compact and steady. All operation can be done through handle. Durable large capacity traction battery. Convenient and rapid charging. Superpower driving and lifting DC motor, it has good performance of speed regulation, realize larger starting and braking torque function.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan