KNIPEX Precision Cross Jaw Tweezers inox 92 91 02 1pc

#Nomor SKU S039603364
Wishlist
Rp998.889 Rp899.900

Spesifikasi Produk

Model Number 92 91 02
Unit 1pc
Reference Number 3X.SA.1
Material Premium Stainless Steel
Gripping Surfaces Smooth Gripping Surfaces
Dimensions (mm) 120x10x11
REACH Compliant Does Not Contain SVHC
RohS Compliant Not Applicable
Surface Matt Finish
Finish Straight
Tips Width (A) (mm) 0.12
Tips Width (B) (mm) 0.2
Tweezers Tip Version Needle-point
Corrosion-Resistant Yes
ESD-Tested No
VDE Tested No
Sectors Industry Electronics
Magnetic Non-magnetisable (80%)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 January 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Hold automatically: Their spring force makes these holding tweezers perfect for soldering small and very small components, among other uses
-For applications that require a high-precision self-closing function, for example in microscopy or for precision assembly or soldering tasks
-For soldering work on transistors, gold wire diodes, etc.
-Suitable for a wide variety of applications in the electronics industry thanks to perfectly symmetrical tips and excellent balance
-The high-quality premium stainless steel versions offer high temperature resistance and excellent corrosion resistance to most chemicals, salts and acids
-Handcrafted, with an excellent matt, scratch-free and non-reflective surface
-Precision cross-over tweezers for particularly challenging applications when corrosion resistance and toughness are the main requirements

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan