DEKO Cordless Drill DKCD20XL01-H5 20V 1unit

#Nomor SKU S037344160
Wishlist
Rp832.389 Rp749.900

Spesifikasi Produk

Model Number DKCD20XL01-H5
Unit 1unit
Battery Capacity (mAh) 1500
Maximum Torque (N m) 40
Setup Torque 18+1
No Load Speed (rpm) 0-350/0-1350
Charging Time (hour) 3
Chuck Size (inch) 3/8
Battery Voltage (V) 20
Chuck Capacity (mm) 9.525
Berat (Kg) 3.3
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 19 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DEKO DKCD20XL01 drill is designed for driving in and loosening screws as well as for drilling in wood, metal, steel, ceramics and plastic. With 2 speeds and 18+1 torque settings, you can drill through wood and metal or fasten and drive nuts, bolts and screws with ease. The finish of this cordless electric drill by DEKO is of the ultimate quality and lasts longer time as it comes with high-performance 10C lithium-ion batteries and a charger.
Feature
Include:1pc 2000mAh battery,1pc charger
- A high torque rating delivers 40 N.m of torque for improved productivity.
- The compact and lightweight design achieves an excellent Performance-to-Size Ratio.
- 18+1 torque settings allow users for accurate torque settings and less fastener damage.
- The keyless chuck with auto lock enables easier bit change.
- Variable speeds (0-350 RPM and 0-1350 RPM) allow a larger range of applications.
- Built-in LED light illuminates dark areas for a clearer view.
- Ergonomically-designed soft grip handle brings a better user experience.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan