Bostik Silicon Sealant S736 White 280ml 1pc

#Nomor SKU S035963974
Wishlist
Rp155.289 Rp139.900

Spesifikasi Produk

Model Number S736
Unit 1pc
Size (ml) 280
Color White
100% Modulus (N/mm²) 0.6
Application Temperature (°C) +5 to +40
Base Oxime
Curing Time (mm/hour) 2.5/24
Density (g/mL) 1.43
Elongation at Break (%) 680
Movement Capability (%) ±35
Shore A Hardness 35
Tack Free Time (minute) 42 @+23°C/50% RH
Temperature Resistance (°C) -30 to +120
Tensile Strength (N/mm²) 2
Berat (Kg) 0.2
Tanggal Produk Terdaftar 26 April 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bostik S736 SILICONE GLAZING is a high quality, high performance architectural grade 100% pure silicone sealant for curtain wall as weather seal, façade, construction and dilatation joints and other related assemblies.
Warning
- Not suitable for PE, PP, PTFE, soft plastics, neoprene and bituminous substrates
- Discoloration can occur in dark places and by contact with chemicals
Use
Bostik S736 SILICONE GLAZING is specifically developed as a durable and elastic sealant for glazing and weather sealing in curtain wall, sealing for building roof and exterior wall, joint sealing for concrete, plastics (PMMA/PC) & metal and other construction and industrial applications.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan