HP Printer LaserJet Color Pro MFP M479fnw 1unit
Rp15.539.889 Rp13.999.900
Spesifikasi Produk
| Model Number | M479fnw |
|---|---|
| Unit | 1unit |
| Part Number | W1A78A |
| Operating Temperature Range (°C) | 10 to 32.5 |
| Print Technology | Laser |
| Power Supply | 220-volt input voltage: 220 to 240 VAC (+/- 10%), 50/60 Hz (+/- 3 Hz) |
| Power Consumption (W) | 550 (Active Printing), 20 (Ready), 0.7 (Sleep), 0.7 (Auto-Off/Auto-On), 0.06 (Auto-off/Manual On), 0.06 (Off) |
| Duty cycle | (Monthly, Letter) Up to 50000 |
| Scan File Format | PDF; JPG; TIFF |
| Scanner Type | Flatbed, ADF |
| Berat (Kg) | 22.6 |
| Tanggal Produk Terdaftar | 27 December 2022 |
| Terakhir Diperbaharui | 10 February 2026 |
Informasi Produk
Description
HP Color LaserJet Pro MFP M479fnw (W1A78A)
Winning in business means working smarter. The HP Color LaserJet Pro MFP M479 is designed to let you focus your time where it’s most effective-growing your business and staying ahead of the competition.
Dynamic security enabled printer. This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges. More at: http://www.hp.com/learn/ds
Winning in business means working smarter. The HP Color LaserJet Pro MFP M479 is designed to let you focus your time where it’s most effective-growing your business and staying ahead of the competition.
Dynamic security enabled printer. This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges. More at: http://www.hp.com/learn/ds
Fitur
Built to keep you – and your business – moving forwardToday’s businesses are always on, and always connected. Choose an MFP that can keep up with how you actually work, collaborate, and get things done.
HP's best-in-class security – detect and stop attacks 2
HP Print Security isn’t just about securing printers. It’s about helping to secure your network with real-time threat detection, automated monitoring, and software validation – designed to detect and stop an attack as it happens.
Simply designed to uncomplicate your day
You have enough to worry about each day. It’s easy to accomplish what you need – and exceed your own expectations – with a streamlined MFP that’s simple to use.
Sustainability is smart business
Business is all about resource management, and finding efficiencies is everyone’s responsibility. HP LaserJet MFPs are designed with the environment in mind, so you can handle what you need while conserving energy wherever possible.
Feature
EnglishKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan