Epson Printer Colour Multifunction L Series L6490 1unit
Rp7.658.889 Rp6.899.900
Spesifikasi Produk
| Model Number | L6490 |
|---|---|
| Unit | 1unit |
| Dimensions (WxDxH) (mm) | 375x347x346 |
| Printer type | Print, Copy, Scan, Fax with ADF |
| Maximum Resolution (dpi) | 4800x1200 |
| Print Speed (Draft Text) (ppm) | up to 37 (Black); up to 23 (Colour) |
| Print Speed (ISO 24734) (ipm) | Up to 7.5 (Black); Up to 5 (Colour) |
| First Page Out Time (s) | Approx. 7 (Black)/ 11 (Colour) |
| Nozzle Configuration | 400x1 nozzles (Black), 128x1 nozzles per Colour (Cyan, Magenta, Yellow) |
| Copy Speed (ipm) | Flatbed : Up to 12.0 (Black)/ 6.0 (Colour); ADF : Up to 10.0 (Black)/ 4.5 (Colour) |
| Scanner Type | Flatbed colour image scanner |
| Optical Resolution (dpi) | 1200x2400 |
| Paper Media | Legal, 8.5x13inch, Letter, A4, 195x270mm, B5, A5, A6, 100x148mm, B6, 5x7inch, 4x6inch, Envelopes #10, DL, C6 |
| Maximum Paper Size (inch) | 8.5x47.24 |
| Operating System Compatibility | Windows XP / Vista / 7 / 8 / 8.1 / 10, Windows Server 2003 / 2003 x64 / 2008 / 2012 / 2016, Only printing and scanning functions are supported for Windows Server OS, Mac OS X 10.6.8 or later. |
| Standard Capacity (page) | Black (C13T03Y100) : 7500; Cyan (C13T03Y200) : 6000; Magenta (C13T03Y300) : 6000; Yellow (C13T03Y400) : 6000 |
| Rated Voltage (V) | AC 220-240 |
| Connectivity | USB 2.0, Ethernet, Wi-Fi IEEE 802.11b/g/n, Wi-Fi Direct |
| Print Method | PrecisionCore Printhead |
| Printer Language | ESC/P-R, ESC/P Raster |
| Power Consumption (W) | Operating: 12; Sleep: 0.9; Power Off: 0.2; Standby: 5.5 |
| LCD screen | 2.4inch Colour LCD Screen |
| Ink | Epson Ink Cartridge Bottle 008 |
| Berat (Kg) | 9.0 |
| Tanggal Produk Terdaftar | 27 July 2022 |
| Terakhir Diperbaharui | 10 February 2026 |
Informasi Produk
Description
Robust and reliable.This EcoTank L6490 is compact in size, the printers fit into any given space in your office. Enjoy hassle-free, auto-duplex printing that lowers printing cost; and face down output for better security. DURABrite ET Ink uses pigment-based ink to deliver durable, water-resistant and extra-sharp print. You can also download the Epson Smart Panel app and transform your mobile devices into an intuitive control centre to set up, monitor and operate the printers. Improve business efficiency with enhanced print performance from this stylish printing solution today.
- Print, Scan, Copy, Fax with ADF
- Print speeds up to 17ipm for black and 9.5ipm for colour
- Auto-Duplex printing
- Wi-Fi & Wi-Fi Direct
- Powered by Epson Heat-Free Technology
- Print, Scan, Copy, Fax with ADF
- Print speeds up to 17ipm for black and 9.5ipm for colour
- Auto-Duplex printing
- Wi-Fi & Wi-Fi Direct
- Powered by Epson Heat-Free Technology
Feature
Epson Heat-Free TechnologyIncrease productivity and reduce environmental impact without compromise with Epson Heat-Free Technology.
Built for Business
Achieve fast print speed of up to 17.0 ipm (black) and 9.5 ipm (colour) with clean and easy ink refilling process.
Superb Savings & High Page Yield
Don’t compromise on cost as you print. With EcoTank L6490, you'll be able to save costs as each set of bottle inks has an ultra-high yield of up to 7500 for black and up to 6,000 pages for colour.
Space-saving Design, Spill-free Refilling
Compact and sleek, the ink tank design is integrated into the printer to allow the printer to have a small footprint. Additionally, the unique bottle nozzle enables spill-free and error-free refilling.
Superb Quality and Cost-savings
Be impressed by reliable quality afforded by a 4800 dpi high resolution output. The L6490 prints black and white documents with razor sharp text that are water and smudge-resistant.
Wi-Fi and Wi-Fi Direct Connectivity
Integrated Wi-Fi and Wi-Fi Direct function allows for wireless printing over networks and easy connection to other smart devices. The added advantage of Wi-Fi Direct allows you to connect up to 8 devices to the printer without a router.
Epson Connect Enabled
Wirelessly print your documents from anywhere in the world with Epson Connect's wide range of features:
- Epson iPrint
Print from and scan directly to your smart device or online cloud storage services.
- Epson Email Print
Print to any Email Print-enabled Epson printer from any device or PC with email access.
- Remote Print Driver
Print to a compatible Epson printer anywhere in the world via the Internet using a PC with Remote Print driver or from mobile devices via the Epson iPrint app.
- Scan to Cloud
Share your scans through email or store them online in cloud storage services.
Other mobile solutions:
- Apple AirPrint
Print directly from your Apple devices.
- Mopria Print Service
Conveniently print across different brands of printers from mobile devices running Android OS 4.4 or later.
Epson Smart Panel
Turn your mobile device into a high-performance command center. Epson Smart Panel enables you to control your printer from smart phones and tablets so you can print, copy, scan, connect to Wi-Fi and troubleshoot directly through the app.
Automatic Document Feeder
The L6490 is equipped with a 35-sheets ADF unit for convenient scanning and copying of multipage documents.
100-Page Fax Storage Memory
The L6490 Broadcast Fax and PC-fax functions allow you to send a fax digitally with your computer, complete with a 180-page storage memory that ensures your incoming faxes will be received if the printer is out of paper or ink
LCD Screen
Experience easy setup and PC-less operation with a 2.4inch Colour LCD Touch screen
Quality That Shines. Value That Lasts.
Epson genuine ink bottles are formulated to deliver outstanding high-volume print quality with EcoTank printers. Every bottle is individually sealed to ensure the purity of ink and comes with a smart tip designed for mess-free refills. Choose Epson genuine ink bottles to enjoy lasting quality with your printer and low printing costs.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan