Koken Dust Mask 1010A 1010A-06 1pc
Rp399.489 Rp359.900
Spesifikasi Produk
| Model Number | 1010A-06 |
|---|---|
| Unit | 1pc |
| AS ONE Part Number | 6-8383-11 |
| Suitable For | (Filter) For Mighty Micron Filter 1010 |
| Type | Replaceable dustproof |
| Inspiratory Resistance Increase (Pa) | 90 |
| Standard | RL1 |
| Facepiece Material | Elastomer |
| Head Strap | Type RB |
| Intake rubber valve | Oval Type (Black) |
| Exhaust Rubber Valve | T-6K type |
| Included Accessories | Filter |
| Function | Built-in fit checker |
| Particle Collection Efficiency (%) (Manufacturer's Standard) | 80.0 or more |
| Exhaust Resistance (Pa) (Manufacturer's Standard) | 40±23 |
| Inspiratory Resistance (Pa) (Manufacturer's Standard) | 50±20 |
| Particle Collection Efficiency (%) (Average Measured Value) | 94.8 |
| Exhaust Resistance, Measured Average (Pa) | 44 |
| Inspiratory Resistance, Measured Average (Pa) | 63 |
| M Code | 03338282 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 22 March 2022 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
We have succeeded in making it lightweight and compact while maintaining high performance and high reliability, such as the integrally molded face body that fits the face better and the new type of strap.
A type with a built-in fit checker that makes it easy to check the fit.
The Mighty Micron Filter is made from wool felt as a base material and is treated with a special resin. It collects dust by the charged electrostatic force. The high collection efficiency and low intake resistance of the Micron Filter are maintained, and more advanced electrostatic processing It is a high-performance electrostatic filter by.
For work with a small amount of dust or when handling less harmful dust.
A type with a built-in fit checker that makes it easy to check the fit.
The Mighty Micron Filter is made from wool felt as a base material and is treated with a special resin. It collects dust by the charged electrostatic force. The high collection efficiency and low intake resistance of the Micron Filter are maintained, and more advanced electrostatic processing It is a high-performance electrostatic filter by.
For work with a small amount of dust or when handling less harmful dust.
Warning
The knitted cover is not included from the shipment from the manufacturer in February 2020. Please note.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/Koken%20Dust%20Mask%201010A/Koken%20Dust%20Mask%201010A%201010A-06%201pc/46S031053150-1.jpg)