Uses strong adhesive acrylic adhesive and has stable adhesive performance.
It has relatively good adhesion performance to plastic substrates such as polyolefin.
For covering and protecting ducts and piping.
For joints such as heat insulating materials.
For fixing wiring and parts.
For decorative, reflective, and shielding applications that utilize the original appearance and characteristics of aluminum foil.
Nitto L Aluminum Tape (Glossy) LM-102-5010 Silver 1pc
Rp155.289 Rp139.900
Spesifikasi Produk
| Model Number | LM-102-5010 |
|---|---|
| Unit | 1pc |
| Adhesive Strength (N/mm) | 8/ 10 |
| Tensile Strength (N/mm) | 10/ 10 |
| Operating Temperature Range | 0-80 ° C |
| Width (mm) | 50 |
| Length (m) | 10 |
| Color | silver |
| Type | Glossy |
| Thickness (mm) | 0.1 |
| M Code | 86222026 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 16 March 2022 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
Feature
Aluminum foil adhesive tape with acrylic adhesive applied to aluminum foil.It uses a strong adhesive type acrylic adhesive and has stable adhesive performance.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/Nitto%20L%20Aluminum%20Tape%20(Glossy)%20LM-102-5010%20Silver%201pc/joS031021708-1.jpg)