Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex L15150 A3+ 1pc
Rp16.649.889 Rp14.999.900
Spesifikasi Produk
| Model Number | L15150 |
|---|---|
| Unit | 1pc |
| Dimensions (mm) | 515x500x350 |
| Rated Voltage (V) | AC 220-240 |
| Rated Frequency (Hz) | 50-60 |
| Scanner Type | Flatbed colour image scanner |
| Sensor Type | CIS |
| Maximum Copy Size | A3 / Ledger |
| Maximum Scan Area (mm) | 297x431.8 |
| Operating Power (W) | 19 |
| Standby Power (W) | 9.1 |
| Sleep Power (W) | 0.8 |
| Power Off (W) | 0.2 |
| USB interface | USB 2.0 |
| Output Capacity | 125 sheets for A4 Plain paper (80 g/m²), 20 sheets for Premium Glossy Photo Paper |
| Color Bit Depth | 48-bit input, 24-bit output |
| Print Method | PrecisionCore™Printhead |
| Grayscale Bit Depth | 16-bit input, 8-bit output |
| Nozzle Configuration | 800 x 1 nozzles Black, 256 x 1 nozzles per colour (Cyan, Magenta, Yellow) |
| Maximum Print Resolution (dpi) | 4800x2400 |
| Berat (Kg) | 21.0 |
| Tanggal Produk Terdaftar | 18 February 2022 |
| Terakhir Diperbaharui | 10 February 2026 |
Informasi Produk
Description
Giving you a cost-saving A3 printer that does more for your business, Epson EcoTank L15150 has an ultra-high page yield of up to 7,500 pages in black and 6,000 pages in colour. Paired with the new EcoTank pigment ink, DURABrite ET INK delivers prints that are sharp, clear and water-resistant, even in barcode mode. Enhance your productivity as Epson Heat-Free Technology enables high speed printing with lower power consumption. Get more for less, right down to the details.
Feature
- Print speed of up to 25.0 ipm- Prints up to A3+ (for simplex)
- Automatic duplex printing
- Ultra-high page yield of 7,500 pages (black) and 6,000 pages (colour)
- Wi-Fi, Wi-Fi Direct, Ethernet
- Epson Connect (Epson iPrint, Epson Email Print and Remote Print Driver, Scan to Cloud)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan