Mikrotik Routers and Wireless CRS326-24G-2S+RM 1unit
Rp4.439.889 Rp3.999.900
Spesifikasi Produk
Model Number | CRS326-24G-2S+RM |
---|---|
Unit | 1unit |
Architecture | ARM 32bit |
CPU | 98DX3236 |
CPU Core Count | 1 |
Frequency (MHz) | 800 |
Dimensions (mm) | 443x144x44 |
RouterOS License | 5 |
Operating System | RouterOS or SwitchOS |
Size RAM (MB) | 512 |
Storage Size (MB) | 16 |
Storage Type | Flash |
MTBF | Approximately 200000 hours at 25°C |
Tested Ambient Temperature (°C) | -40 to 60 |
Input Voltage (V) | DC 10-30 |
Maximum Power Consumption (W) | 24 |
FAN Count | Passive |
PoE in | Passive PoE |
Berat (Kg) | 8.0 |
Tanggal Produk Terdaftar | 18 August 2021 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
SwOS/RouterOS powered 24 port Gigabit Ethernet switch with two SFP+ ports, wire speed connectivity with several new switching features!
It has “Dual boot” feature that allows you to choose which operating system you prefer to use, RouterOS or SwOS. If you prefer to have a simplified switch only OS with more switch specific features, use SwOS. If you are used to Winbox and would like the ability to use routing and other Layer 3 features on some ports in your CRS, boot and use RouterOS. You can select the desired operating system from RouterOS, from SwOS or from the RouterBOOT loader settings.
It gives you all the basic functionality for a managed switch, plus more: allows to manage port-to-port forwarding, apply MAC filter, configure VLANs, mirror traffic, apply bandwidth limitation and even adjust some MAC and IP header fields. SFP cage supports both 1.25 Gb SFP and 10 Gb SFP+ modules.
It has “Dual boot” feature that allows you to choose which operating system you prefer to use, RouterOS or SwOS. If you prefer to have a simplified switch only OS with more switch specific features, use SwOS. If you are used to Winbox and would like the ability to use routing and other Layer 3 features on some ports in your CRS, boot and use RouterOS. You can select the desired operating system from RouterOS, from SwOS or from the RouterBOOT loader settings.
It gives you all the basic functionality for a managed switch, plus more: allows to manage port-to-port forwarding, apply MAC filter, configure VLANs, mirror traffic, apply bandwidth limitation and even adjust some MAC and IP header fields. SFP cage supports both 1.25 Gb SFP and 10 Gb SFP+ modules.
Feature
EthernetDetails
- 10/100/1000 Ethernet ports 24
Fiber
Details
- SFP+ ports 2
Peripherals
Details
- Serial console port RJ45
Certification & Approvals
Details
- Certification CE, EAC, ROHS
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan