brennenstuhl Premium-Line Extension Socket 1951140100 4-way 1.8m 1pc
Rp610.389 Rp549.900
Spesifikasi Produk
| Model Number | 1951140100 |
|---|---|
| Unit | 1pc |
| Cable Length (m) | 1,80 |
| Housing Color | black |
| Usage | Household |
| Number of Socket Outlets Total | 4,00 |
| Socket Outlet Arrangement | 45° |
| Degree of Protection (IP) | IP20 |
| Dimensions (HxLxW) (cm) | 32.5x6x10 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 07 April 2021 |
| Terakhir Diperbaharui | 02 June 2025 |
Informasi Produk
Description
brennenstuhl Premium-Line Extension Leads
From brennenstuhl, the Premium-Line range of extension leads are constructed from durable break resistant plastic. They feature an illuminated 2 pole ON/OFF safety switch. Models have varying lengths of cable and number of sockets, allowing you to choose an extension lead that is perfect for your application. Premium-Line extension leads are able to comfortably power multiple devices at the same time
Features:
- Robust plastic construction.
- You can wind the cable around the length of the unit, making it incredibly easy to store and move. Please bear in mind that the full length of cable should be unwound during operation to prevent overheating.
- Premium-Line extension cables are child proof.
- Some models are easily wall mountable and feature fixtures for installation with tape and cable ties.
Product Applications:
This range of extension leads are incredibly versatile and can be used for a wide variety of applications. Typical uses include connecting and powering IT systems, video systems and audio systems.
This switchable Premium-Line extension lead features 4 Type F - German Schuko sockets. With a 1.8 m black 3 core cable, this 230 V extension cable is 16 A rated with a CEE 7/7 German Schuko / French mains plug.
Brennenstuhl Trailing Sockets
From brennenstuhl, the Premium-Line range of extension leads are constructed from durable break resistant plastic. They feature an illuminated 2 pole ON/OFF safety switch. Models have varying lengths of cable and number of sockets, allowing you to choose an extension lead that is perfect for your application. Premium-Line extension leads are able to comfortably power multiple devices at the same time
Features:
- Robust plastic construction.
- You can wind the cable around the length of the unit, making it incredibly easy to store and move. Please bear in mind that the full length of cable should be unwound during operation to prevent overheating.
- Premium-Line extension cables are child proof.
- Some models are easily wall mountable and feature fixtures for installation with tape and cable ties.
Product Applications:
This range of extension leads are incredibly versatile and can be used for a wide variety of applications. Typical uses include connecting and powering IT systems, video systems and audio systems.
This switchable Premium-Line extension lead features 4 Type F - German Schuko sockets. With a 1.8 m black 3 core cable, this 230 V extension cable is 16 A rated with a CEE 7/7 German Schuko / French mains plug.
Brennenstuhl Trailing Sockets
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan