APC NetShelter SX 42U Server Rack Enclosure with Sides Black AR3100 600x1070mm 1pc
Rp32.189.889 Rp28.999.900
Spesifikasi Produk
Model Number | AR3100 |
---|---|
Unit | 1pc |
Rack Height | 42U |
Rack Width (inch) | 19 |
Maximum Height (mm) | 1991 |
Maximum Width (mm) | 600 |
Maximum Depth (mm) | 1070 |
Color | Black |
Maximum Mounting Depth (mm) | 915 |
Minimum Mounting Depth (mm) | 191 |
Front Door (gauge) | 16 |
Vertical Posts (gauge) | 16 |
Rear Door (gauge) | 18 |
Roof (gauge) | 18 |
Side Panels (gauge) | 18 |
Weight Capacity (kg) | 1022.73 (Dynamic Load) |
Approvals | UL 2416, UL 60950-1 |
RoHS | Compliant |
Reach | REACH: Contains No SVHCs |
Berat (Kg) | 144.5 |
Tanggal Produk Terdaftar | 11 March 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Standard enclosure for low to medium density server and networking applications. Compact width to optimize data center space. 42U height to easily roll through doorways ... Includes: Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting hardware, Pre-installed casters, Side panels
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan