Economical, High Utility Enclosed Switch
- Enclosed Switches with Built-in Basic Switches for High
Repeatability and Durability of 10 Million Operations Minimum.
- Panel mount versions have the same operating position as
Z Basic Switch.
- Suitable for applications demanding higher mechanical
strength, dustproof and drip-proof properties than those
on basic switches.
- Resin molded terminal versions are available.
- Approved by UL, CSA, and CCC (Chinese standard).
(Ask your OMRON representative for information on
approved models.)
OMRON Small Switch D4MC Series D4MC-2000 1pc
Rp119.900 Rp277.389 Rp133.089
Diskon 52%
Promo
Spesifikasi Produk
| Model Number | D4MC-2000 |
|---|---|
| Unit | 1pc |
| Ambient Relative Humidity (RH) | 35-95 or less |
| Contact Configuration | 1c |
| Contact Resistance (miliΩ) | 15 or less (initial value, built-in switch only) |
| Rated Insulation Voltage (V) | (Ui)1000VAC |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Protection Class | IP67 |
| Operating Ambient Temperature (°C) | -10 to +80 (no icing) |
| Type Of Actuator | Hinge roller lever |
| Withstand Voltage | Between same pole terminals: AC1000V 50 / 60Hz 1min Between each terminal and non-charged metal part: AC2000V 50 / 60Hz 1min |
| Rated Frequency (Hz) | 50/60 |
| Vibration Resistance (Malfunction) | 10 to 55Hz, 1.5mm double amplitude (free state, within 1ms at operation limit position) |
| Mechanical Durability (times) | 10 million or more |
| Allowable Operating Speed (mm-m/s) | 0.05 to 0.5 |
| Electrical Durability (times) | 500,000 or more |
| Electric Shock Protection Class | Class II |
| PTI (Proof Tracking Index) | 175 |
| Inrush Current (A) | (Normally closed circuit) up to 30, (normally open circuit) up to 15 |
| Rated operating current (A) | (Ie)10 |
| Rated operating voltage (V) | (Ue)AC250 |
| Switch Category | D(IEC335) |
| M Code | 39039926 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 19 September 2018 |
| Terakhir Diperbaharui | 02 December 2025 |
Informasi Produk
Description
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||