BOSCH Cordless Impact Drill Combi GSB 18V-50 1set

#Nomor SKU S033140759
Wishlist
Rating:
100% of 100
(1)
Rp3.799.900
Persediaan

Spesifikasi Produk

Model Number GSB 18V-50
Unit 1set
Uncertainty K (dB) 5
Battery Type Lithium-Ion
Battery Voltage (V) 18
Max. Drilling Diameter In Wood 35 (Wood), 13 (Steel, Masonry, Aluminium)
Maximum Torque (N m) 28 (soft), 50 (hard), 50 (max)
No Load Speed (rpm) 0 – 460 / 0 – 1.800
Part Number 06019H5100
Max. Impact Rate (bpm) 27000
Chuck Capacity (mm) 1.5 – 13 (min-max)
Torque settings 20+2
Maximum Screw Diameter (mm) 10
Vibration Emission Value ah (m/s²) 2.1 (metal)
Uncertainty K (m/s²) 1.5
Sound Pressure Level (dBA) 72=5
Sound Level (dBA) 83=5
K3L License Yes
Berat (Kg) 3.9
Tanggal Produk Terdaftar 25 August 2022
Terakhir Diperbaharui 09 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
*Intelligent brushless motor for efficiency, endurance, and compactness
*Robust metal chuck and compact ergonomic design ideal for heavy-duty jobs
*Professional 18V System works with Bosch batteries and chargers of the same voltage
Description
Robust brushless motor for durability and flexibility
Intelligent brushless motor for efficiency, endurance, and compactness
Robust metal chuck and compact ergonomic design ideal for heavy-duty jobs
Professional 18V System works with Bosch batteries and chargers of the same voltage
Feature
*Intelligent brushless motor for efficiency, endurance, and compactness
*Robust metal chuck and compact ergonomic design ideal for heavy-duty jobs
*Professional 18V System works with Bosch batteries and chargers of the same voltage

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk