SMC 5-port Solenoid Valve VF5320 Series VF5320-5DU1-03 1pc

#Nomor SKU S039273857
Wishlist
Rp4.999.900
Persediaan

Spesifikasi Produk

Model Number VF5320-5DU1-03
Unit 1pc
Rated Voltage (V) DC24
Number of Ports 5
Pipe Connection Diameter Rc3/8
Suitable fluid Air
Type of Lead Wire Extraction DIN type terminal :: with connector
Type of Switching 3-position closed center
Type Of Thread Rc
M Code 36554856
Berat (Kg) 0.8
Tanggal Produk Terdaftar 30 October 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Reduction of power consumption by power saving circuit
By reducing the wasted power of maintenance, power consumption is used to standard
It has been reduced to about 1/3.
(When the rated voltage DC24V is applied, it shows the effect at the power of more than 40 ms.)
- Built -in full wave rectifier (in case of AC)
● Reduced sound reduction
The sound is greatly reduced by converting it into a DC with a full wave rectifier.
● Reduction of the phase power
Conventional 5.6va → 1.55va
- Built -in strainer on the pilot valve
Prevent trouble by sudden foreign matter. Note) Be sure to install an air filter on the primary side.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan