Niro Granite Tile Murale Structured GML01 Cameo White 60x60cm 1box(3pcs)

Rp399.900
Persediaan

Spesifikasi Produk

Model Number GML01
Unit 1box(3pcs)
Color Cameo White
Size (cm) 60x60
Surface Structured
Coverage Area (m²/box) 1.08
Thickness (mm) 9.8
Working Size (mm) 597x597
P-Rating P4
Number of faces 9
Shade Variation V3 (Moderately Noticeable From Tile to Tile)
General Application Floor Area, Wall Area
Areal Application Bathroom, Commercial Indoor, Commercial Outdoor, Dining Area, Dry Kitchen, Living Area, Residential Outdoor, Wet Kitchen
Berat (Kg) 32.0
Tanggal Produk Terdaftar 11 October 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sporting the appearance of quartzite stones, Murale brings a modern aesthetic with timeless appeal. The pattern is similar to that of marble's swirls, but with a streakier texture that is sure to garner visual interest no matter where it is applied. With its mesmerizing veins of grey winding through to pristine white and moody dark, Murale is some kind of magic.
Coverage Area (m²/box) : 1.08
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan