Master Flex Valve Metering 06394-00 Chemically Inert 36mL/min 1pack(12pcs)
Rp9.799.900
Persediaan
Spesifikasi Produk
| Model Number | 06394-00 |
|---|---|
| Unit | 1pack(12pcs) |
| Maximum Pressure (bar) | 5.2 |
| Maximum Temperature (°C) | 65 |
| Connection Type | NPT(F) |
| Inlet Port (inch) | 1/8 NPT(F) |
| Outlet Port (inch) | 1/8 NPT(F) |
| Maximum Flow Rate for Air (ml/minute) | 600 (0.6 L/min) |
| Maximum Flow Rate for Water (ml/minute) | 36 (0.036 L/min) |
| Orifice (mm) | 3.18 |
| Valve Flow Coefficient (Cv) | 0.003 |
| Port Size (inch) | 0.125 NPT(F) |
| Wetted Materials | PCTFE and PTFE |
| Housing Material | Aluminium |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 27 June 2023 |
| Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
Easily meter corrosive fluids or gases.
Just turn-eight turns fully open or close valv
Excellent for metering corrosive fluids and gases - all wetted parts are CTFE and PTFE. Eight turns will fully open or close valves. Maximum pressure is 75 psi and maximum temperature is 150 °F (93 °C); orifice size is 1/4".
Just turn-eight turns fully open or close valv
Excellent for metering corrosive fluids and gases - all wetted parts are CTFE and PTFE. Eight turns will fully open or close valves. Maximum pressure is 75 psi and maximum temperature is 150 °F (93 °C); orifice size is 1/4".
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Just turn-eight turns fully open or close valvKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/l1S037331757-1.jpg)