ROMAN TILE Granit Stone Mood dFortezza Earth 60x30cm 1box(6pcs)

#Nomor SKU S035263098
Wishlist
Rp289.900
Persediaan

Spesifikasi Produk

Unit 1box(6pcs)
Item Code GT635490R
Variant Earth
Size (cm) 60x30
Motive dFortezza
Tile Category Stone Mood
Surface Texture Structured
Shade Variation V2
Design Faces Random
Slip Resistance R-11
PEI Rating 4
Berat (Kg) 25.0
Tanggal Produk Terdaftar 08 February 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Romangranit brings a new color to the dFortezza collection so that it now provides 2 color choices through the dFortezza Earth GT635490R and dFortezza Ash GT635491R. dFortezza Ash emphasizes contemporary modern concept through gray color which gives a neutral impression to the room that is applied. With Digital Tecnica Technology, the random faces on the dFortezza will give the appearance of stone through its distinctive structural surface back and forth with the advantages of not getting mossy, not blackening, and easy to maintain. Due to the surface is glazed and non-porous, this collection also does not require a chemical layer coating so it will be suitable for outdoor area applications such as garden walls or building facades.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan