0

  • Mulai Rp159.000
  • monotaro 12LED Head Light

    Deskripsi : Lampu yang dipakai di kepala, sehingga kedua tangan bebas untuk efisiensi kerja. Lampu yang menyala bisa 4 lampu, 8 lampu atau 8 lampu dengan cara menekan tombolnya. Head light ini bisa diarahkan ... Selengkapnya

    Atribut :  Unit  1pcModel Number  HL-12LED

    Rp98.900
  • TRUSCO Aluminum Heavy Duty LED Head Lamp

    Deskripsi : Battery cannot be ... Selengkapnya

    Atribut :  Unit  1pcModel Number  THLX2213AR

    Rp979.000
  • Promo
    FACOM Head Lamp

    FACOM Head Lamp

    Atribut :  Unit  1pcModel Number  779.FRT2Battery  3xA3 (1.5V)

    Rp990.000
  • monotaro 3LED Head Light

    Deskripsi : Dokumentasi Produk: WARRANTY MonotaRO Private ... Selengkapnya

    Atribut :  Unit  1pcModel Number  HL-3LEDMaterial  ABSWeight (g)  -Batteries  AAA x 3 (batteries sold separately)Lighting System  1. When the button is pressed once, 3 LED lights will light up. 2. When the button is pressed twice, 3 LED lights will light upLuminous Intensity (mcd)  12000 to 14000x3Luminous Flux (Lm)  12

    Rp99.900
  • Pelican Headlamp

    Deskripsi : At long last, a high performance / long run time safety certified headlamp The Class I, Downcast, Flashing, and combination LED modes. The focused Main LED provides a great distance ... Selengkapnya

    Atribut :  Unit  1pcBody & Shroud  Polycarbonate (PC)Lamp Type  LEDLens  Polycarbonate (PC)

    Mulai Rp899.000
  • Pelican Headlamp LED

    Atribut :  Unit  1pcModel Number  2755Light Output  34-72 LumensBattery Size/Type/Quantity  AAA/Alkaline/3Length  2.25inchBody & Shroud  Polycarbonate (PC)Berat  96gVoltage  4.0VLamp Type  LEDLens  Polycarbonate (PC)Light Modes  High Low FlashingBattery Level Indicator  Low Battery/WarningO-Ring  Over-molded/TPRLamp Life  50000HoursBeam Distance  40-57m

    Rp699.000
  • Pelican Rechargeable LED Headlamp

    Deskripsi : The most powerful headlamp in the Pelican line is now available! Meet the 2780R. With 558 lumens of brilliant light, USB lithium ion rechargeable battery along with a host of ... Selengkapnya

    Atribut :  Unit  1pcModel Number  2780RLight Output  95-558 LumensBattery Size/Type/Quantity  18650/Lithium-Ion/1Length  3.00inchBody & Shroud  Polycarbonate (PC)Berat  207gVoltage  3.0VLamp Type  LEDSwitch Type  Rotary Push ButtonLens  Polycarbonate (PC)Light Modes  High Medium Low Downcast Spot FlashingCharge Time  6HoursO-Ring  GasketBeam Distance  53-127m

    Rp2.090.000
  • Promo
    monotaro 24 LED Round Type Light, With Hook & Magnet

    monotaro 24 LED Round Type Light, With Hook & Magnet

    Deskripsi : Because it's equipped with a hook and a magnet on the back, it can be mounted at lockers, shelves, car hood easily. Dokumentasi Produk: WARRANTY MonotaRO Private ... Selengkapnya

    Atribut :  Unit  1pcModel Number  MBH046Color  Black

    Rp30.900
  • monotaro Halogen Bulb H4 24V

    Deskripsi : Dokumentasi Produk: WARRANTY MonotaRO Private ... Selengkapnya

    Atribut :  Model Number  24V75/70W T16 P43t-38Type  H4Rated Power (W)  75/70Rated Voltage (V)  24Connector  P43t-38Glass Bulb Type  T16Color Temperature (K)  3100

    Mulai Rp19.900
  • monotaro High efficiency halogen bulb (H4u 12V)

    Deskripsi : Dokumentasi Produk: WARRANTY MonotaRO Private ... Selengkapnya

    Atribut :  Unit  1set(2pcs)Model Number  H4u 12V 60/55(130/120)WCompatible  Head LampType  H4uRated Power (W)  60/55(130/120)Rated Voltage (V)  12Connector  P43t-38 revisionGlass Bulb Type  T16Color Temperature (K)  4000+/-200Brightness (lumen)  1000/550

    Rp62.900
  • monotaro Radio Pliers (JIS) Universal Type

    Deskripsi : Cut, bend, grab, rotate, peeling, crimping terminal Dokumentasi Produk: WARRANTY MonotaRO Private ... Selengkapnya

    Atribut :  Unit  1pcModel Number  MURJ-150Material  S55COverall Length (mm)  160Weight (g)  -Blade Part Hardness  54-62HRCCutting Capacity (phi mm) Steel Wire  1.6Cutting Capacity (phi mm) Copper Wire  2.6Cutting Ability (mm) Soft Iron Wire  3.6

    Rp94.900
  • Mulai Rp99.900
  • Sugatsune(LAMP) Stainless steel hook RF-D35

    Deskripsi : Feature: Stainless steel turning handle. Handle turns and can be stored behind door when not in use. Usage: For access points, For underfloor storage ... Selengkapnya

    Atribut :  Unit  1pcModel Number  RF-D35Materials  Stainless steel (SUS304)Set Contents  Round flat head screw with cross-hole M3.5 x 16D (mm)  34.7E (mm)  10H (mm)  26H1 (mm)  32P (mm)  16Suspended load  52N (Mounted on level surface), 104N (Mounted to ceiling)

    Rp85.900

Rekomendasi Produk Terkait head lamp

head light

monotaro 12LED Head Light

Deskripsi : Lampu yang dipakai di kepala, sehingga kedua ... Selengkapnya

Beli online di monotaro.id Beli online di monotaro.id

helm climbing

KRISBOW Safety Helmet non Vented

Deskripsi : Features: Polyethylene (PE) shell assembled with four-point ... Selengkapnya

Beli online di monotaro.id Beli online di monotaro.id

flashlight

GENTOS Flashlight AX

Deskripsi : Flashlight = ... Selengkapnya

Beli online di monotaro.id Beli online di monotaro.id

safety glass

KING'S Icaria Safety Glasses

Deskripsi : Modern & Klasik - Berbagai modern dan klasik ... Selengkapnya

Beli online di monotaro.id Beli online di monotaro.id

senter

GENTOS Flashlight AX

Deskripsi : Flashlight = ... Selengkapnya

Beli online di monotaro.id Beli online di monotaro.id

senter lampu led

TRUSCO Super Bright LED Pen Light

Deskripsi : Batteries cannot be replaced. Never stare at ... Selengkapnya

Beli online di monotaro.id Beli online di monotaro.id