Pemberitahuan : Pada 19 Januari 2019 mulai pukul 09.00 WIB akan diadakan maintenance sistem, terima kasih atas pengertiannya.
19 Januari 2019 mulai pukul 12.00 WIB akan diadakan maintenance sistem
0

  • DEWALT XR Brushless Drill Driver Kit

    Deskripsi : The DCD791D2 20V MAX XR Li-Ion Brushless Compact Drill / Driver Kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2 ... Selengkapnya

    Atribut :  Unit  1unitModel Number  DCD791D2Contents  DCD791 - 20V MAX* XR Li-Ion BL Compact Drill / Driver, (2) DCB203 - XR 2.0AH Battery Packs, Charger, Kit Box, Belt Hook.Chuck Type  1/2 inch all metalTransmision  2 speedMax.Power  460 UWOClutch  15 settingNo.Load Speed  0-550/0-2000 r.p.mTool Weight  23.4 LBSVibration Control  Yes-ShocksContent  360degree adjustable side handle, Kit Box

    Rp2.990.000
  • Mulai Rp589.000
  • DEWALT Table Saw

    Atribut :  Unit  1unitModel Number  DWE7470Power Rating  1800 wattCutting Capacity  406 mmNo.Load Speed  5000 r.p.mBlade Size  10 inch

    Rp6.390.000
  • DEWALT High Performance Jigsaw

    Atribut :  Unit  1unitModel Number  DW349RPower Input  550 wattOutput Power  350 wattNo.Load Stroke Rate  0-3100 s.p.mStroke Length  20 mmMax.Cutting Capacity  85 mm (wood), 10 mm (Steel Sections & Pipes), 20 mm (Non Ferrous Metal)Sound Pressures  90 dB (A)Sound Power  101 dB (A)Bevel Capacity  45 degrees

    Rp999.000
  • DEWALT XR Brushless High Torque Impact Wrench With Hog Ring Kit

    Deskripsi : The DCF899HP2 20v MAX XR Brushless High Torque 1/2 Inch Impact Wrench Kit w. Hog Ring Anvil is powerful and versatile for fastening various applications. Designed for comfort, speed ... Selengkapnya

    Atribut :  Unit  1unitModel Number  DCF899HP2Contents  1pc DCF899HB- 20V MAX XR Brushless High Torque 1/2inch Impact Wrench w. Hog Ring Anvil; 2pcs DCB205 - 5.0Ah batteries, 1pc Multi-Voltage charger.Power Tool Type  CordlessNo Load Speed  400/1200/1900Max Torque (FT/LBS)  700 FT/LBSImpacts/minutes  2400 i.p.mTool Length  8.81inchTool Weight  7.2LBS

    Rp5.190.000
  • DEWALT Compact Circular Saw

    Atribut :  Unit  1unitModel Number  DWE561Power Input  1200 wattOutput Power  -No.Load Speed  5.500 r.p.mBase Material  SteelBlade Diameter  184 mmBlade Bore  16 mmMax.Depth of Cut  65 mm (at 90 degrees), 42 mm (at 45 degrees)Bevel Capacity  48 degrees

    Rp1.690.000
  • DEWALT Compound Miter Saw

    Deskripsi : The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable ... Selengkapnya

    Atribut :  Unit  1unitModel Number  DW713Power Input  1600 wattOutput Power  1000 wattNo.Load Speed  5000 r.p.mBlade Diameter  250 mmBlade Bore  25.4 mmBevel Capacity  48/-3 degreesMitre Capacity  50/50 degrees (right/left)Max.Cutting Capacity  114x41 mm (at 45/45 degrees)Max.Depth of Cut  89 mm (saws)

    Rp5.490.000
  • DEWALT XR Compact Impact Driver

    Atribut :  Unit  1unitDriver Size  1/4 inchImpact/ minutes  0-3.400 m.p.iNo.Load Speed  0-2.450 r.p.mTorque  107 N.m max

    Mulai Rp1.690.000
  • DEWALT XR Brushless Impact Driver Kit

    Deskripsi : The DCF887D2 20V MAX XR Brushless 1/4 Inch 3-Speed Impact Driver is compact for fitting in tight spaces and increasing productivity. Three LED lights make it ideal for working ... Selengkapnya

    Atribut :  Unit  1unitModel Number  DCF887D2AContents  1pc DCF887 - Brushless 1/4inch 3-speed Impact driver; 2pcs DCB203 - 2.0 Ah 20V MAX XR Batteries; 1pc fast charger; 1pcBelt Clip; 1pc Kit BoxChuck Type  1/4 inch Quick Realease HexNo.Load Speed  0-1.000 / 0-2.800/ 0-3,250 r.p.mMax.torque  240 / 1.500 / 1.825 In. LbsImpact/minutes  0-36.000 i.p.m

    Rp4.390.000
  • DEWALT Polisher

    Deskripsi : The DWP849X 7 Inch / 9 Inch Variable Speed Polisher with Soft Start has a powerful 12 Amp motor with ball bearing construction and electronic control to deliver desired finish results. Variable ... Selengkapnya

    Atribut :  Unit  1unitModel Number  DWP849XOuput Power  1250 wattNo.Load Speed  0-600 / 0-3.500 r.p.mSpindle Thread  5/8 inch - 11Wheel Diameter  7 inch, 9 inch

    Rp2.190.000
  • DEWALT XR Brushless Hammer Drill Kit

    Deskripsi : The DCD796D2 20V MAX XR Lithium Ion Brushless Compact Hammerdrill Kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2 ... Selengkapnya

    Atribut :  Unit  1unitModel Number  DCD796D2Contents  1pc DCD796 - 20V MAX* XR Compact Hammerdrill; Charger; kit box; belt hookChuck Type  1/2 inch all metalTransmision  2 speedMax.torque  460 UWOBeats/minutes  0-34.000Clutch  14 settingNo.Load Setting  0-550/0-2000 r.p.m

    Rp3.490.000
  • DEWALT XR Compact Impact Wrench Kit

    Deskripsi : The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity. Features : - ... Selengkapnya

    Atribut :  Unit  1unitModel Number  DCF880M2/L2Contents  1pc 20V Max 1/2 inch Impact wrench; 1 pc Fast Charger; 2pcs DCB204 20V* MAX XR Premium Li-Ion Batteries (4.0 Ah); KitboxAnvil Type  Detent pinDriver Size  1/2 inch squareNo.Load Speed  0-2.300 r.p.mImpacts/minutes  0-2.700 i.p.mBattery  Lithium Ion

    Rp3.390.000
  • Mulai Rp1.490.000
  • Mulai Rp1.890.000

Rekomendasi Produk Terkait dewalt

stanley

STANLEY Cushion Grip Standard

Beli online di monotaro.id Beli online di monotaro.id

dewalt power tools

DEWALT XR Compact Impact Driver

Beli online di monotaro.id Beli online di monotaro.id

dewalt router

KRISBOW Router

Deskripsi : Features: - Equipped with adjustable speed for ... Selengkapnya

Beli online di monotaro.id Beli online di monotaro.id

dewalt cordless

DEWALT XR Compact Impact Driver

Beli online di monotaro.id Beli online di monotaro.id

black decker

Makita Cordless Hammer Driver Drill

Beli online di monotaro.id Beli online di monotaro.id