regis
  • Panduan Pelanggan Baru
  • Online Quotation
 

021 3110 6990

0855 7467 8400
Senin-Jumat | 08.00-18.00 WIB

MILWAUKEE Fuel Impact Rachet Bare Unit M12FIR12-0 1/2inch 1unit

#SKU S010004296
MILWAUKEE Fuel Impact Rachet Bare Unit M12FIR12-0 1/2inch 1unit 20 100
0 Ulasan
Sebelum PPN 10% :
Rp4.809.091
Termasuk PPN 10% :

Rp5.290.000
Masa persiapan barang :
  • Masa persiapan barang : 7 - 14 hari kerja
    Estimasi waktu yang diperlukan untuk mempersiapkan barang sampai siap dikirim dari gudang monotaro.id
Pengiriman :
Promo GRATIS ONGKIR belanja mulai Rp 300.000 ke Jabodetabek & JabarPromo GRATIS ONGKIR belanja mulai Rp 300.000*
Estimasi pengiriman Jabodetabek : 1-2 hari kerja, lihat daerah lainnya
Wilayah Pengiriman Estimasi Pengiriman
Jabodetabek & Karawang 1 - 2 hari kerja
Bali 1 - 6 hari kerja
Bangka Belitung 1 - 7 hari kerja
Banten 1 - 7 hari kerja
Jawa Barat 1 - 6 hari kerja
Jawa Tengah 1 - 7 hari kerja
Jawa Timur 1 - 10 hari kerja
Kalimantan 1 - 10 hari kerja
Maluku 2 - 10 hari kerja
Nanggroe Aceh Darussalam 1 - 10 hari kerja
Nusa Tenggara 2 - 10 hari kerja
Papua 2 - 10 hari kerja
Sulawesi 1 - 10 hari kerja
Sumatera & Kep. Riau 1 - 10 hari kerja
Jumlah :
-
+
 
Tambah ke wishlist
Pilihan pembayaran :

MILWAUKEE Fuel Impact Rachet Bare Unit M12FIR12-0 1/2inch 1unit

Spesifikasi
Model Number M12FIR12-0 Unit 1unit No Load Speed (rpm) 0-175 Length (mm) 318

Deskripsi

The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
Feature
-Pneumatic ratchet performance with up to 81 Nm max torque -Low profile head design allows users for more access in tight spaces -Delivers 175 RPM for increased productivity -The industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing housing provides greater durability for the professional user -Providing the first brushless Ratchet in the industry, the POWERSTATE brushless motor delivers up to 2x longer motor life -REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating -REDLITHIUM-ION batteries deliver more work per charge and more work over the life of the battery -Variable speed metal trigger provides ultimate control of the tool -Premium rubber overmold withstands corrosive materials and provides increased comfort when in use -The LED light illuminates the work area while the on-board fuel gauge displays remaining run time -Ergonomic and compact solution at 31.8cm and 1.4kg with battery
Warning
Battery NOT Include.

Garansi & Pengembalian Barang

A. GARANSI
1. Jenis Produk
  • Private Brand : MonotaRO, Osaka Spirit, Otokomae MonotaRO
  • Non Private Brand : Semua produk yang bukan MonotaRO Private Brand
2. Masa Berlaku Garansi
  • Private Brand : 6 bulan setelah tanggal invoice, lihat WARRANTY MonotaRO Private Brand
  • Non Private Brand : Tidak semua memiliki garansi. Produk Non Private Brand yang memiliki garansi dapat ditemukan di masing-masing halaman produk.
3. Ketentuan Klaim Garansi
  • Masa garansi masih berlaku
  • Memiliki bukti pembelian di monotaro.id serta kartu garansi produk
  • Melakukan pengajuan dengan mengisi FORM KLAIM GARANSI
B. PENGEMBALIAN BARANG
1. Jenis Produk
Pengembalian barang berlaku untuk semua produk yang dijual di monotaro.id.
2. Alasan Pengembalian yang Dapat Diterima
  • Cacat produksi
  • Tidak bekerja sebagaimana fungsinya (mal function)
  • Tidak sesuai dengan informasi di website
  • Parts yang tidak lengkap
  • Kerusakan saat pengiriman
  • Produk yang diterima tidak sesuai dengan pesanan
3. Jangka Waktu Pengembalian Barang
14 hari kalendar terhitung sejak produk diterima sampai dengan produk kembali ke gudang monotaro.id.
4. Cara Pengajuan Pengembalian Barang
  • Memastikan produk yang akan dikembalikan masih memiliki kelengkapan jumlah, aksesoris, parts, kartu garansi, kemasan dan lainnya yang menjadi satu kesatuan dari produk yang dijual
  • Mengisi FORM PENGAJUAN PENGEMBALIAN BARANG
5. Masa Proses Validasi oleh Pihak monotaro.id
2 hari kerja setelah laporan diterima lengkap oleh monotaro.id.
6. Pilihan Solusi
  • Perbaikan
  • Penggantian barang, baik dengan produk yang sama atau fungsi yang sama dengan merk atau tipe yang berbeda
  • Pengembalian dana dari harga pembelian produk
7. Masa Penggantian
  • Perbaikan : Sesuai dengan masing-masing kondisi yang terjadi dan akan diinformasikan lebih lanjut oleh tim CS
  • Pengganti : Mengikuti status ketersediaan barang atau masa persiapan barang yang tertera di website
  • Pengembalian dana : 3 - 5 hari kerja, lihat info selengkapnya disini
8. Alasan Pengajuan Pengembalian Barang Ditolak
  • Ada penyimpangan atau kesalahan penggunaan
  • Pemilihan produk yang tidak sesuai dengan fungsi atau kapasitasnya
  • Modifikasi produk
  • Penyimpanan atau pemeliharan produk yang tidak sesuai
  • Pemasangan yang tidak tepat
  • Termasuk produk Clearance Sale
9. Ketentuan umum
monotaro.id berhak untuk menolak pengajuan jika ditemukan hal yang tidak sesuai dengan ketentuan pengajuan yang berlaku.
pengambalian barang
Lihat Selengkapnya

Bagikan pengalaman Anda mengenai produk ini!

Tahukah Anda

Cara menulis ulasan yang bermanfaat?

    Lakukan hal ini
  • Mulailah pada produk dan fiturnya.
  • Ceritakan berdasarkan pengalaman Anda.
  • Berikan alasan penilaian Anda terhadap produk yang diulas.
  • Berikan peringkat yang sesuai
    Hindari hal ini
  • Memuat informasi yang tidak berkaitan dengan produk.
  • Memuat Komentar yang berhubungan dengan politik, agama dan sosial.
  • Membagikan tautan yang diluar dari monotaro.id
loader
check
Produk berhasil dimasukkan ke Keranjang Belanja