regis
  • Panduan Pelanggan Baru
  • Online Quotation
 

021 3110 6990

0855 7467 8400
Senin-Jumat | 08.00-18.00 WIB

PROLiNK Hub and Quick Charger Combo 2-in-1 PUH501 Black 1pc

#SKU S010003534
PROLiNK Hub and Quick Charger Combo 2-in-1 PUH501 Black 1pc 20 100
0 Ulasan
Sebelum PPN 10% :
Rp653.636
Termasuk PPN 10% :

Rp719.000
Masa persiapan barang :
  • Masa persiapan barang : 3 - 7 hari kerja
    Estimasi waktu yang diperlukan untuk mempersiapkan barang sampai siap dikirim dari gudang monotaro.id
Pengiriman :
Promo GRATIS ONGKIR belanja mulai Rp 300.000 ke Jabodetabek & JabarPromo GRATIS ONGKIR belanja mulai Rp 300.000*
Estimasi pengiriman Jabodetabek : 1-2 hari kerja, lihat daerah lainnya
Wilayah Pengiriman Estimasi Pengiriman
Jabodetabek & Karawang 1 - 2 hari kerja
Bali 1 - 6 hari kerja
Bangka Belitung 1 - 7 hari kerja
Banten 1 - 7 hari kerja
Jawa Barat 1 - 6 hari kerja
Jawa Tengah 1 - 7 hari kerja
Jawa Timur 1 - 10 hari kerja
Kalimantan 1 - 10 hari kerja
Maluku 2 - 10 hari kerja
Nanggroe Aceh Darussalam 1 - 10 hari kerja
Nusa Tenggara 2 - 10 hari kerja
Papua 2 - 10 hari kerja
Sulawesi 1 - 10 hari kerja
Sumatera & Kep. Riau 1 - 10 hari kerja
Jumlah :
-
+
 
Tambah ke wishlist
Pilihan pembayaran :

PROLiNK Hub and Quick Charger Combo 2-in-1 PUH501 Black 1pc

Spesifikasi
Model Number PUH501 Unit 1pc Number of Port 4 Color Black Transfer Rates (Gbps) 5 Maximum Output Power 5V/12A (60W) AC Power Cord (cm) 152.4

Deskripsi

USB 3.0 + USB2.0 V -Cable Length : - USB 3.0 - 80 (cm) - USB 2.0 - 80 (cm) Over-Temperature Limit to : 120°C (Latch-off protection) Over-Voltage Limit to : 6.5VDC (Latch-off protection) Over-Current Limit to : 10A (Auto-recovery protection) Short-Circuit Protection to :Latch-off protection Under Protection Mode to :Blue LED will turn off
Feature
PROBRICK (PUH501) 2-in-1 Powered USB3.0 Hub and Quick Charger Combo - 4 x USB 3.0 Ports - Auto-sense Technology - Maximum Output of 5V/12A (60W) - Advanced Protection PROLiNK PROBRICK PUH501 2-in-1 Powered USB3.0 Hub and Quick Charger Combo is a device that allows fast data transfer rates of up to 5Gbps and charging of up to 4 USB powered devices simultaneously. The device is able to support up to 5V/12A (60W) of maximum output power when plug into AC power cord and USB V-Cable, which allows users to charge on heavy-duty USB powered devices without the need for a power adaptor. The device also comes with “AutoSense” feature which allows the efficient matching of amperage requirements to ensure connected devices are allocated with the right amount of power for charging/data transfer. In addition, it is designed with reliable protection against over voltage, over current, short circuit and over temperature to prevent your connected devices from damaging. PROBRICK is a convenient and centralized charging point for users to charge their devices while transfer large file data in a fast and efficient way. Key Features 4 x USB 3.0 Ports : - Fully compliant with USB 3.0 specifications. - Fast Transfer rates of up to 5Gbps. - Data transfer and charging of multiple devices simultaneously. Powerful, Quick and IntelliSense Charging Technology : - Patented auto-sense technology to automatically adjust the required input amperage to charge the connected device. - Support up to 5V/12A (60W) of maximum output power when plug into AC power cord and USB V-cable. - Suitable for charging of heavy-duty USB powered devices without a power adaptor. Advanced Protection : - Protection against over voltage, over current, short circuit and over temperature.

Garansi & Pengembalian Barang

A. GARANSI
1. Jenis Produk
  • Private Brand : MonotaRO, Osaka Spirit, Otokomae MonotaRO
  • Non Private Brand : Semua produk yang bukan MonotaRO Private Brand
2. Masa Berlaku Garansi
  • Private Brand : 6 bulan setelah tanggal invoice, lihat WARRANTY MonotaRO Private Brand
  • Non Private Brand : Tidak semua memiliki garansi. Produk Non Private Brand yang memiliki garansi dapat ditemukan di masing-masing halaman produk.
3. Ketentuan Klaim Garansi
  • Masa garansi masih berlaku
  • Memiliki bukti pembelian di monotaro.id serta kartu garansi produk
  • Melakukan pengajuan dengan mengisi FORM KLAIM GARANSI
B. PENGEMBALIAN BARANG
1. Jenis Produk
Pengembalian barang berlaku untuk semua produk yang dijual di monotaro.id.
2. Alasan Pengembalian yang Dapat Diterima
  • Cacat produksi
  • Tidak bekerja sebagaimana fungsinya (mal function)
  • Tidak sesuai dengan informasi di website
  • Parts yang tidak lengkap
  • Kerusakan saat pengiriman
  • Produk yang diterima tidak sesuai dengan pesanan
3. Jangka Waktu Pengembalian Barang
14 hari kalendar terhitung sejak produk diterima sampai dengan produk kembali ke gudang monotaro.id.
4. Cara Pengajuan Pengembalian Barang
  • Memastikan produk yang akan dikembalikan masih memiliki kelengkapan jumlah, aksesoris, parts, kartu garansi, kemasan dan lainnya yang menjadi satu kesatuan dari produk yang dijual
  • Mengisi FORM PENGAJUAN PENGEMBALIAN BARANG
5. Masa Proses Validasi oleh Pihak monotaro.id
2 hari kerja setelah laporan diterima lengkap oleh monotaro.id.
6. Pilihan Solusi
  • Perbaikan
  • Penggantian barang, baik dengan produk yang sama atau fungsi yang sama dengan merk atau tipe yang berbeda
  • Pengembalian dana dari harga pembelian produk
7. Masa Penggantian
  • Perbaikan : Sesuai dengan masing-masing kondisi yang terjadi dan akan diinformasikan lebih lanjut oleh tim CS
  • Pengganti : Mengikuti status ketersediaan barang atau masa persiapan barang yang tertera di website
  • Pengembalian dana : 3 - 5 hari kerja, lihat info selengkapnya disini
8. Alasan Pengajuan Pengembalian Barang Ditolak
  • Ada penyimpangan atau kesalahan penggunaan
  • Pemilihan produk yang tidak sesuai dengan fungsi atau kapasitasnya
  • Modifikasi produk
  • Penyimpanan atau pemeliharan produk yang tidak sesuai
  • Pemasangan yang tidak tepat
  • Termasuk produk Clearance Sale
9. Ketentuan umum
monotaro.id berhak untuk menolak pengajuan jika ditemukan hal yang tidak sesuai dengan ketentuan pengajuan yang berlaku.
pengambalian barang
Lihat Selengkapnya

Bagikan pengalaman Anda mengenai produk ini!

Tahukah Anda

Cara menulis ulasan yang bermanfaat?

    Lakukan hal ini
  • Mulailah pada produk dan fiturnya.
  • Ceritakan berdasarkan pengalaman Anda.
  • Berikan alasan penilaian Anda terhadap produk yang diulas.
  • Berikan peringkat yang sesuai
    Hindari hal ini
  • Memuat informasi yang tidak berkaitan dengan produk.
  • Memuat Komentar yang berhubungan dengan politik, agama dan sosial.
  • Membagikan tautan yang diluar dari monotaro.id
loader
check
Produk berhasil dimasukkan ke Keranjang Belanja