warning  Pemberitahuan : Kami telah memperbaharui Syarat & Ketentuan website, silahkan lihat disini.
regis
  • Panduan Pelanggan Baru
  • Online Quotation
 

021 3110 6990

0855 7467 8400
Senin-Jumat | 08.00-18.00 WIB

Mitutoyo Absolute Digimatic Caliper 500-153 0-300mm/0.01mm 1pc

#SKU S000069029
Mitutoyo Absolute Digimatic Caliper 500-153 0-300mm/0.01mm 1pc 20 100
0 Ulasan
Sebelum PPN 10% :
Rp5.263.636
Termasuk PPN 10% :

Rp5.790.000
Ketersediaan Barang :
  • Ready Stock
    Produk tersedia di gudang monotaro.id dan akan diterima pelanggan sesuai estimasi pengiriman dari masing-masing wilayah
Pengiriman :
Promo GRATIS ONGKIR belanja mulai Rp 300.000 ke Jabodetabek & Jabar*Promo GRATIS ONGKIR belanja mulai Rp 300.000*
Estimasi pengiriman Jabodetabek : 1-2 hari kerja, lihat daerah lainnya
Wilayah Pengiriman Estimasi Pengiriman
Jabodetabek & Karawang 1 - 2 hari kerja
Bali 1 - 6 hari kerja
Bangka Belitung 1 - 7 hari kerja
Banten 1 - 7 hari kerja
Jawa Barat 1 - 6 hari kerja
Jawa Tengah 1 - 7 hari kerja
Jawa Timur 1 - 10 hari kerja
Kalimantan 1 - 10 hari kerja
Maluku 2 - 10 hari kerja
Nanggroe Aceh Darussalam 1 - 10 hari kerja
Nusa Tenggara 2 - 10 hari kerja
Papua 2 - 10 hari kerja
Sulawesi 1 - 10 hari kerja
Sumatera & Kep. Riau 1 - 10 hari kerja
Jumlah :
-
+
 
Tambah ke wishlist
Pilihan pembayaran :

Mitutoyo Absolute Digimatic Caliper 500-153 0-300mm/0.01mm 1pc

Spesifikasi
Model Number 500-153 Unit 1pc Display LCD Max. response speed Unlimited Battery SR44 (1pc), 938882 Battery Life Approx. 3.5 years Accuracy (mm) ±0.03 Dimensions a (mm) 64 Dimensions b (mm) 27.5 Dimensions c (mm) 22 Dimensions D (mm) 20 Dimensions L (mm) 403 LCD Resolution (mm) 0.01 Minimum Scale (mm) 0.01 Range (mm) 0-300 Repeatability (mm/inch) 0.01/.0005 Specification Range 300

Deskripsi

Mitutoyo's absolute Digimatic Caliper is the next generation of electronic calipers. It keeps track of its origin point once set. Whenever turned on, the large LCD displays the actual slider position ready to start measurement. No more repeated zero setting is necessary with the absolute encoder technology, as well as no more concern for over speed errors.

Features:
- Large and clear LCD readout.
- The ZERO/ABS key allows the display to be Zero-Set at any slider position along the scale for incremental comparison measurements. This switch will also allow return to the absolute (ABS) coordinate and display of the true position from the origin point (usually jaws-closed point).
- Data Hold Unit (959143) is optional.
- Carbide-tipped jaw type calipers are also available.
- Supplied in fitted plastic case. Except 1000mm / 40inch supplied in wooden case.

Technical Data:
- Accuracy: ±0.03mm
- Resolution: 0.01mm
- Repeatability: 0.01mm/.0005inch
- Display: LCD
- Length standard: ABSOLUTE electrostatic capacitance type linear encoder
- Max. response speed: Unlimited
- Battery: SR44 (1 pc.), 938882
- Battery Life: Approx. 3.5 years under normal use

Garansi & Pengembalian Barang

A. GARANSI
1. Jenis Produk
  • Private Brand : MonotaRO, Osaka Spirit, Otokomae MonotaRO
  • Non Private Brand : Semua produk yang bukan MonotaRO Private Brand
2. Masa Berlaku Garansi
  • Private Brand : 6 bulan setelah tanggal invoice, lihat WARRANTY MonotaRO Private Brand
  • Non Private Brand : Tidak semua memiliki garansi. Produk Non Private Brand yang memiliki garansi dapat ditemukan di masing-masing halaman produk.
3. Ketentuan Klaim Garansi
  • Masa garansi masih berlaku
  • Memiliki bukti pembelian di monotaro.id serta kartu garansi produk
  • Melakukan pengajuan dengan mengisi FORM KLAIM GARANSI
B. PENGEMBALIAN BARANG
1. Jenis Produk
Pengembalian barang berlaku untuk semua produk yang dijual di monotaro.id.
2. Alasan Pengembalian yang Dapat Diterima
  • Cacat produksi
  • Tidak bekerja sebagaimana fungsinya (mal function)
  • Tidak sesuai dengan informasi di website
  • Parts yang tidak lengkap
  • Kerusakan saat pengiriman
  • Produk yang diterima tidak sesuai dengan pesanan
3. Jangka Waktu Pengembalian Barang
14 hari kalendar terhitung sejak produk diterima sampai dengan produk kembali ke gudang monotaro.id.
4. Cara Pengajuan Pengembalian Barang
  • Memastikan produk yang akan dikembalikan masih memiliki kelengkapan jumlah, aksesoris, parts, kartu garansi, kemasan dan lainnya yang menjadi satu kesatuan dari produk yang dijual
  • Mengisi FORM PENGAJUAN PENGEMBALIAN BARANG
5. Masa Proses Validasi oleh Pihak monotaro.id
2 hari kerja setelah laporan diterima lengkap oleh monotaro.id.
6. Pilihan Solusi
  • Perbaikan
  • Penggantian barang, baik dengan produk yang sama atau fungsi yang sama dengan merk atau tipe yang berbeda
  • Pengembalian dana dari harga pembelian produk
7. Masa Penggantian
  • Perbaikan : Sesuai dengan masing-masing kondisi yang terjadi dan akan diinformasikan lebih lanjut oleh tim CS
  • Pengganti : Mengikuti status ketersediaan barang atau masa persiapan barang yang tertera di website
  • Pengembalian dana : 3 - 5 hari kerja, lihat info selengkapnya disini
8. Alasan Pengajuan Pengembalian Barang Ditolak
  • Ada penyimpangan atau kesalahan penggunaan
  • Pemilihan produk yang tidak sesuai dengan fungsi atau kapasitasnya
  • Modifikasi produk
  • Penyimpanan atau pemeliharan produk yang tidak sesuai
  • Pemasangan yang tidak tepat
9. Ketentuan umum
monotaro.id berhak untuk menolak pengajuan jika ditemukan hal yang tidak sesuai dengan ketentuan pengajuan yang berlaku.
pengambalian barang
Lihat Selengkapnya

Bagikan pengalaman Anda mengenai produk ini!

Tahukah Anda

Cara menulis ulasan yang bermanfaat?

    Lakukan hal ini
  • Mulailah pada produk dan fiturnya.
  • Ceritakan berdasarkan pengalaman Anda.
  • Berikan alasan penilaian Anda terhadap produk yang diulas.
  • Berikan peringkat yang sesuai
    Hindari hal ini
  • Memuat informasi yang tidak berkaitan dengan produk.
  • Memuat Komentar yang berhubungan dengan politik, agama dan sosial.
  • Membagikan tautan yang diluar dari monotaro.id
loader
check
Produk berhasil dimasukkan ke Keranjang Belanja