regis
  • Panduan Pelanggan Baru
  • Online Quotation
 

021 3110 6990

0855 7467 8400
Senin-Jumat | 08.00-18.00 WIB

Osaki Mini Metal Working Lathe

#Product Group P102140208
Osaki Mini Metal Working Lathe 20 100
0 Ulasan
Pengiriman :
Estimasi pengiriman Jabodetabek : 1-2 hari kerja, lihat daerah lainnya
Wilayah Pengiriman Estimasi Pengiriman
Jabodetabek & Karawang 1 - 2 hari kerja
Bali 2 - 3 hari kerja
Bangka Belitung 3 - 4 hari kerja
Banten 1 - 3 hari kerja
Jawa Barat 2 - 3 hari kerja
Jawa Tengah 2 - 4 hari kerja
Jawa Timur 2 - 4 hari kerja
Kalimantan 3 - 7 hari kerja
Maluku 3 - 10 hari kerja
Nanggroe Aceh Darussalam 3 - 6 hari kerja
Nusa Tenggara 3 - 6 hari kerja
Papua 3 - 10 hari kerja
Sulawesi 3 - 7 hari kerja
Sumatera & Kep. Riau 3 - 6 hari kerja
Pilihan pembayaran :
Spesifikasi :
Nama Produk
SKU Number
Model Number
 
Unit
 
Includes
 
Spindle Bore
 
Swing Over Cross Slide
 
Motor Power
 
Maximum Metric Thread
 
Spindle Diameter
 
Longitudinal Feed Rate Range
 
Number of Spindle Speeds
 
Metric Thread Rang
 
Weight
 
Maximum Inch Thread
 
Swing Over Bed
 
Phase
 
Spindle Speed Range
 
Minimum Inch Thread
 
Bed Width
 
Tailstock Taper
 
Overall Width
 
Masa Persiapan Barang
 
Harga Normal
Harga
Jumlah
Nama Produk SKU Number Model Number Unit Includes Spindle Bore Swing Over Cross Slide Motor Power Maximum Metric Thread Spindle Diameter Longitudinal Feed Rate Range Number of Spindle Speeds Metric Thread Rang Weight Maximum Inch Thread Swing Over Bed Phase Spindle Speed Range Minimum Inch Thread Bed Width Tailstock Taper Overall Width Masa Persiapan Barang Harga Normal Harga Jumlah
Osaki Mini Metal Working Lathe 300mm Between Center 1pc S003781180 Chuck Guard Emergency Stop Button Four-way tool post Rear Splash Guard Self Centring Three Jaw Chuck Swarf Tray 20mm 114mm 250W 2.00mm 80mm 0.1 to 0.2mm/rev​ Low range: 0 - 1100rpm +/- 10%. High range: 0 - 2500rpm +/- 10%.rpm 0.4 to 2.00 - 52TPI 180mm Single Phase 0 to 1100 0 to 2500 12TPI 300mm MT2 300mm Lebih dari 14 hari kerja Rp22.900.000 S003781180
-+
Hapus Filter-
Hapus Filter1pc
Hapus FilterLebih dari 14 hari kerja
Hapus FilterChuck Guard Emergency Stop Button Four-way tool post Rear Splash Guard Self Centring Three Jaw Chuck Swarf Tray
Hapus Filter20mm
Hapus Filter114mm
Hapus Filter250W
Hapus Filter2.00mm
Hapus Filter80mm
Hapus Filter0.1 to 0.2mm/rev​
Hapus FilterLow range: 0 - 1100rpm +/- 10%. High range: 0 - 2500rpm +/- 10%.rpm
Hapus Filter0.4 to 2.00
Hapus Filter-
Hapus Filter52TPI
Hapus Filter180mm
Hapus FilterSingle Phase
Hapus Filter0 to 1100 0 to 2500
Hapus Filter12TPI
Hapus Filter300mm
Hapus FilterMT2
Hapus Filter300mm
MMl300 This little gem is ideal for model-making etc. Supplied with a self-centring three jaw chuck, four-way tool post, swarf tray, rear splash guard, emergency stop button and chuck guard. A variety of useful accessories are available (see list). Manufactured to meet European Machinery Directive 98/37/EC and is both CE and RoSH compliant. Specifications: Swing over bed: 180mm. Distance between centres: 300mm. Hole through spindle: 20mm. Spindle taper: MT#3. Tailstock taper: MT#2. Spindle speed: Low range: 0 - 1100rpm +/- 10%. High range: 0 - 2500rpm +/- 10%. Output power: 250W. Range of threads: metric 0.4 -2.00mm (10 thread pitches) or inch 12 - 52 TP (8 thread pitches). Net/gross weight: 37/40kg. Packing size: 770 x 330 x 330mm.
 
Cutting, Abrasive & Measurement Tool > Cutting Tool > Chuck, Jaw, Vice

Garansi & Pengembalian Barang

A. GARANSI
1. Jenis Produk
  • Private Brand : MonotaRO, Osaka Spirit, Otokomae MonotaRO
  • Non Private Brand : Semua produk yang bukan MonotaRO Private Brand
2. Masa Berlaku Garansi
  • Private Brand : 6 bulan setelah tanggal invoice, lihat WARRANTY MonotaRO Private Brand
  • Non Private Brand : Tidak semua memiliki garansi. Produk Non Private Brand yang memiliki garansi dapat ditemukan di masing-masing halaman produk.
3. Ketentuan Klaim Garansi
  • Masa garansi masih berlaku
  • Memiliki bukti pembelian di monotaro.id serta kartu garansi produk
  • Melakukan pengajuan dengan mengisi FORM KLAIM GARANSI
B. PENGEMBALIAN BARANG
1. Jenis Produk
Pengembalian barang berlaku untuk semua produk yang dijual di monotaro.id.
2. Alasan Pengembalian yang Dapat Diterima
  • Cacat produksi
  • Tidak bekerja sebagaimana fungsinya (mal function)
  • Tidak sesuai dengan informasi di website
  • Parts yang tidak lengkap
  • Kerusakan saat pengiriman
  • Produk yang diterima tidak sesuai dengan pesanan
3. Jangka Waktu Pengembalian Barang
14 hari kalendar terhitung sejak produk diterima sampai dengan produk kembali ke gudang monotaro.id.
4. Cara Pengajuan Pengembalian Barang
  • Memastikan produk yang akan dikembalikan masih memiliki kelengkapan jumlah, aksesoris, parts, kartu garansi, kemasan dan lainnya yang menjadi satu kesatuan dari produk yang dijual
  • Mengisi FORM PENGAJUAN PENGEMBALIAN BARANG
5. Masa Proses Validasi oleh Pihak monotaro.id
2 hari kerja setelah laporan diterima lengkap oleh monotaro.id.
6. Pilihan Solusi
  • Perbaikan
  • Penggantian barang, baik dengan produk yang sama atau fungsi yang sama dengan merk atau tipe yang berbeda
  • Pengembalian dana dari harga pembelian produk
7. Masa Penggantian
  • Perbaikan : Sesuai dengan masing-masing kondisi yang terjadi dan akan diinformasikan lebih lanjut oleh tim CS
  • Pengganti : Mengikuti status ketersediaan barang atau masa persiapan barang yang tertera di website
  • Pengembalian dana : 3 - 5 hari kerja, lihat info selengkapnya disini
8. Alasan Pengajuan Pengembalian Barang Ditolak
  • Ada penyimpangan atau kesalahan penggunaan
  • Pemilihan produk yang tidak sesuai dengan fungsi atau kapasitasnya
  • Modifikasi produk
  • Penyimpanan atau pemeliharan produk yang tidak sesuai
  • Pemasangan yang tidak tepat
  • Termasuk produk Clearance Sale
9. Ketentuan umum
monotaro.id berhak untuk menolak pengajuan jika ditemukan hal yang tidak sesuai dengan ketentuan pengajuan yang berlaku.
pengambalian barang
Lihat Selengkapnya

Bagikan pengalaman Anda mengenai produk ini!

Tahukah Anda

Cara menulis ulasan yang bermanfaat?

    Lakukan hal ini
  • Mulailah pada produk dan fiturnya.
  • Ceritakan berdasarkan pengalaman Anda.
  • Berikan alasan penilaian Anda terhadap produk yang diulas.
  • Berikan peringkat yang sesuai
    Hindari hal ini
  • Memuat informasi yang tidak berkaitan dengan produk.
  • Memuat Komentar yang berhubungan dengan politik, agama dan sosial.
  • Membagikan tautan yang diluar dari monotaro.id
loader
check
Produk berhasil dimasukkan ke Keranjang Belanja