regis
  • Tentang kami
  • Riwayat Pesanan
 

021 31106990

Jam Operasional CS :
Senin - Jumat | 08.00 - 18.00 WIB
Layanan Pelanggan

Philips LED Bulb Lamp Scene Switch

Group of Product P102126417
| |

Deskripsi : Cool, day lightCool, day light This bulb has a color temperature of 6500K, and is the highest color temperature available in this bulb category. It therefore gives you a lighting effect that is the closest to that of natural daylight. This will help you focus and experience every detail.

A simple LED for everyday useA simple LED for everyday use The Philips everyday LED is the perfect bulb for your basic lighting needs. It provides the beautiful light and dependable performance you expect from LED at an affordable price.

Long life bulbs - Lasts up to 15 yearsLong life bulbs - Lasts up to 15 years With a lifetime of up to 15,000 hours, you can reduce the hassle of frequently replacing your light bulbs, and enjoy a perfect lighting solution for over 15 years.

Better for your wallet and your planetBetter for your wallet and your planet LED technology saves up to 80% energy compared to your standard bulb. It therefore pays for itself and saves you money year after year. It also helps protect the environment.

No UV or InfraRedNo UV or InfraRed The light has no infra-red component, so no heat is radiated. Also, there is no ultra-violet component in this light. These two characteristics mean that this light will not cause fabric and other items to fade.

Promo GRATIS Ongkir mulai Rp 300.000
ongkir

Pilihan Pembayaran
payment
Promo GRATIS Ongkir mulai Rp 300.000
ongkir

Pilihan Pembayaran
metode pembayaran

Pilih jenis produk yang diinginkan

Nama Produk
SKU Number
Model Number
 
Unit
 
Cap/Fitting
 
Color
 
Fitting
 
Voltage
 
Wattage
 
Equivalent Wattage
 
Lifetime
 
Color Temperature
 
Beam Angle
 
Height
 
Shape
 
Width
 
Color Rendering Index
 
Type
 
Masa Persiapan Barang
 
Harga Normal
Harga
Jumlah
Nama Produk SKU Number Model Number Unit Cap/Fitting Color Fitting Voltage Wattage Equivalent Wattage Lifetime Color Temperature Beam Angle Height Shape Width Color Rendering Index Type Masa Persiapan Barang Harga Normal Harga Jumlah
Philips LED Bulb Lamp Scene Switch 3000/6500K 9.5-70W 1pc S003721179 - Warm White E27 220 - 240 V 9.5 W (70 W) - - - - - - - - - Ready Stock Rp66.900 S003721179
-+
Philips LED Bulb Lamp Scene Switch 2 Step E27 6.5-60W 1pc S003721162 E27 Cool Daylight - 220 - 240 V 6.5 W 60 W 15000 Hours 6500 K 150 Degree 110 mm Bulb - - - - 99999999- 99999999- S003721162

Discontinue

Philips LED Bulb Lamp Scene Switch A60 3 Step 9-70W 1pc S003721186 E27 Cool Daylight - 220 - 240 V 9 W 70 W 15000 Hours 6500 K 130 Degree 61 mm Bulb 107 mm 80 CRI A60 - 99999999- 99999999- S003721186

Discontinue

Hapus Filter-2 StepA60 3 Step
Hapus Filter1pc
Hapus Filter-Ready Stock
Hapus Filter-E27
Hapus FilterCool DaylightWarm White
Hapus Filter-E27
Hapus Filter220 - 240 V
Hapus Filter6.5 W9 W9.5 W (70 W)
Hapus Filter-60 W70 W
Hapus Filter-15000 Hours
Hapus Filter-6500 K
Hapus Filter-130 Degree150 Degree
Hapus Filter-110 mm61 mm
Hapus Filter-Bulb
Hapus Filter-107 mm
Hapus Filter-80 CRI
Hapus Filter-A60

Tulis ulasan anda

Bagikan pengalaman Anda mengenai produk ini!

Tahukah Anda

Cara menulis ulasan yang bermanfaat?

    Lakukan hal ini
  • Mulailah pada produk dan fiturnya.
  • Ceritakan berdasarkan pengalaman Anda.
  • Berikan alasan penilaian Anda terhadap produk yang diulas.
  • Berikan peringkat yang sesuai
    Hindari hal ini
  • Memuat informasi yang tidak berkaitan dengan produk.
  • Memuat Komentar yang berhubungan dengan politik, agama dan sosial.
  • Membagikan tautan yang diluar dari monotaro.id

Halaman terkait lainnya

loader
check
Produk berhasil dimasukkan ke Keranjang Belanja