regis
  • Tentang kami
  • Riwayat Pesanan
 

021 31106990

Jam Operasional CS :
Senin - Jumat | 08.00 - 18.00 WIB
Layanan Pelanggan

Horiba Laqua (Lakua) Twin Compact Conductivity Meter

Group of Product P102024027
| |

Promo GRATIS Ongkir mulai Rp 300.000
ongkir

Pilihan Pembayaran
payment
Promo GRATIS Ongkir mulai Rp 300.000
ongkir

Pilihan Pembayaran
metode pembayaran

Pilih jenis produk yang diinginkan

Nama Produk
SKU Number
Model Number
 
Unit
 
Accessories
 
Measuring Range
 
Weight (g)
 
Operating Temperature Range (deg C)
 
Outside Dimension (mm)
 
Power
 
Measurement Item
 
Pricision
 
Display Type
 
Range
 
Operating Humidity Range
 
Battery Life (hours)
 
Calibration
 
Display Range
 
Measurement Principle
 
Sample Volume (mL)
 
Key Functions
 
Main Material
 
Masa Persiapan Barang
 
Harga Normal
Harga
Jumlah
Nama Produk SKU Number Model Number Unit Accessories Measuring Range Weight (g) Operating Temperature Range (deg C) Outside Dimension (mm) Power Measurement Item Pricision Display Type Range Operating Humidity Range Battery Life (hours) Calibration Display Range Measurement Principle Sample Volume (mL) Key Functions Main Material Masa Persiapan Barang Harga Normal Harga Jumlah
Horiba Laqua (Lakua) Twin Compact Conductivity Meter B-771 1pc S003073230 Coin-type lithium battery (CR2032) 2 pieces, one dropper, instruction manual, Quick manual, storage case, electric conductivity standard solution (1.41mS / cm) 1 this (14mL), the processing liquid one (14mL) Electrical conductivity / 0 over 19.9mS / cm (0 over 1.99S / m), salt concentration conversion / 0 over 1.1%, TDS conversion / 0 over 9900ppm About 45 (I except the battery) 5-40 164x29x20 (I excluding protrusions) Coin-type lithium battery 3V (CR2032) 2 pieces Electric conductivity For each range + / over 2% FS + / over 1digit Custom (monochrome) digital LCD display 0 over 199microS / cm: 1microS / cm0.20 over 1.99mS / cm: 0.01mS / cm2.0 over 19.9mS: 0.1mS / cm20 over 199mS: 1mS / cm 85% relative humidity or less (no condensation) Continuous use about 400 Automatic two-point calibration 0-199mS/cm(0-19.9S/m) AC 2-pole 0.12 or more Salt min / TDS measurement, automatic temperature conversion (25 degC temperature conversion factor of 2% fixed), automatic range switching, waterproof construction, auto hold, auto power off (15min) ABS resin Lebih dari 14 hari kerja Rp5.690.000 S003073230
-+
Hapus FilterB-771
Hapus Filter1pc
Hapus FilterLebih dari 14 hari kerja
Hapus FilterCoin-type lithium battery (CR2032) 2 pieces, one dropper, instruction manual, Quick manual, storage case, electric conductivity standard solution (1.41mS / cm) 1 this (14mL), the processing liquid one (14mL)
Hapus FilterElectrical conductivity / 0 over 19.9mS / cm (0 over 1.99S / m), salt concentration conversion / 0 over 1.1%, TDS conversion / 0 over 9900ppm
Hapus FilterAbout 45 (I except the battery)
Hapus Filter5-40
Hapus Filter164x29x20 (I excluding protrusions)
Hapus FilterCoin-type lithium battery 3V (CR2032) 2 pieces
Hapus FilterElectric conductivity
Hapus FilterFor each range + / over 2% FS + / over 1digit
Hapus FilterCustom (monochrome) digital LCD display
Hapus Filter0 over 199microS / cm: 1microS / cm0.20 over 1.99mS / cm: 0.01mS / cm2.0 over 19.9mS: 0.1mS / cm20 over 199mS: 1mS / cm
Hapus Filter85% relative humidity or less (no condensation)
Hapus FilterContinuous use about 400
Hapus FilterAutomatic two-point calibration
Hapus Filter0-199mS/cm(0-19.9S/m)
Hapus FilterAC 2-pole
Hapus Filter0.12 or more
Hapus FilterSalt min / TDS measurement, automatic temperature conversion (25 degC temperature conversion factor of 2% fixed), automatic range switching, waterproof construction, auto hold, auto power off (15min)
Hapus FilterABS resin

Tulis ulasan anda

Bagikan pengalaman Anda mengenai produk ini!

Tahukah Anda

Cara menulis ulasan yang bermanfaat?

    Lakukan hal ini
  • Mulailah pada produk dan fiturnya.
  • Ceritakan berdasarkan pengalaman Anda.
  • Berikan alasan penilaian Anda terhadap produk yang diulas.
  • Berikan peringkat yang sesuai
    Hindari hal ini
  • Memuat informasi yang tidak berkaitan dengan produk.
  • Memuat Komentar yang berhubungan dengan politik, agama dan sosial.
  • Membagikan tautan yang diluar dari monotaro.id

Halaman terkait lainnya

loader
check
Produk berhasil dimasukkan ke Keranjang Belanja