regis
  • Tentang kami
  • Riwayat Pesanan
 

021 3110 6990

0855 7467 8400
Senin-Jumat | 08.00-18.00 WIB

Komponen Mekanikal, Laher, Roda, Mur & Baut

Tersedia 271341 produk

Grid Grid List 

  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
  6. ......
  7. 6784
  8.  
  • BANDO Belt Green Seal Type B

    Deskripsi : V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap ... Selengkapnya>>
    Mulai Rp23.900
    Ready Stock
  • Promo

    MultiPro Deep Well Pump (Jet Pump)

    Mulai Rp289.000
    Ready Stock
  • Wasser Deep Well Submersible Pumps (Pompa Celup Sumur Dalam)

    Deskripsi : Tough Pump Construction with Multistage System, suitable for household uses and buildings with deep ground well. Full Stainless Steel body, available in PPO Impeller (SD-P) d Stainless Steel Impleller (... Selengkapnya>>
    Mulai Rp1.790.000
    Ready Stock
  • FYH Pillow Block Bearing

    Mulai Rp99.900
    Ready Stock
  • BANDO Belt SP Type SPA

    Deskripsi : V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple ... Selengkapnya>>
    Mulai Rp39.900
    Ready Stock
  • Wasser Booster Pumps (Pompa Dorong)

    Deskripsi : Single Point Booster Pump to increase the supplied water pressure and flow capacity, compatible with water heaters, bathroom and kitchen equipment. Features : > 2-Mode Operation : Manual and Automatic > Flow Switch : ... Selengkapnya>>
    Mulai Rp669.000
    Ready Stock
  • NTN Deep Groove Ball Bearing 6000 Series

    Mulai Rp21.900
    Ready Stock
  • Tyrone Electro Motor 1 Phase

    Mulai Rp1.190.000
  • Mitsuboshi Standard V-Belt Red Type B (Standard )

    Deskripsi : Tipe ini merupakan belt yang paling biasa dipakai sebagai transmisi tenaga. Belt tipe ini ekonomis dan mudah diganti. Sistem set free untuk pemakaian belt mulitple sangat efektif untuk mengurangi ... Selengkapnya>>
    Mulai Rp46.900
    Ready Stock
  • Wasser Deep Well Jet Pumps (Pompa Sumur Dalam)

    Deskripsi : Automatic Deep Well Pump with large capacity suitable for ground well more than 9 meters deep Features : > Pressure Switch : Automatic On and Off, tested over 10,000 cycles > Powder Coated Pressure Tank : ... Selengkapnya>>
    Mulai Rp1.490.000
  • Promo

    Dalton Air Compressor

    Deskripsi : Air compressor with smart appearance and highly effective, Lightweight and portable, aluminium motor, 100% copper, and compact ... Selengkapnya>>
    Mulai Rp1.390.000
  • Aero 3Phase Electric Motor Foot Mounted(B3) 3000rpm(2Pole)

    Deskripsi : AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, ... Selengkapnya>>
    Mulai Rp599.000
  • DID Gear Set

    Mulai Rp139.000
  • Wasser Shallow Well Pumps (Pompa Sumur Dangkal)

    Deskripsi : Shallow Well Pump with suitable for ground well less than 9 meters deep Features : > Thermal Protector : Protect the motor from overheating > Brass Impeller and Casing Liner : Scratch resistant and stable ... Selengkapnya>>
    Mulai Rp419.000
    Ready Stock
  • Grundfos Pompa Transfer 6bar

    Deskripsi : NS adalah pompa sentrifugal yang dirancang untuk mentransfer air pada instalasi rumah tangga, industri kecil dan irigasi pertanian. Body dan motor pompa terbuat dari cast iron yang tahan terhadap ... Selengkapnya>>
    Mulai Rp2.990.000
  • HITACHI Bebicon Air Compressors Oil Flooded - Automatic

    Deskripsi : The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic ... Selengkapnya>>
    Mulai Rp8.390.000
  • Wasser Deep Well Submersible Pumps 3 Inch (Pompa Celup Sumur Dalam)

    Mulai Rp1.690.000
  • MultiPro Engine Pumps

    Mulai Rp1.590.000
  • BANDO Belt Green Seal Type C

    Deskripsi : V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap ... Selengkapnya>>
    Mulai Rp44.900
    Ready Stock
  • ASB Deep Groove Ball Bearing

    Mulai Rp8.900
    Ready Stock
  • NTN Micro Ball Bearing

    Mulai Rp19.900
    Ready Stock
  • BANDO Belt Green Seal Type A

    Deskripsi : V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap ... Selengkapnya>>
    Mulai Rp16.900
    Ready Stock
  • MultiPro Semi Jet Pump

    Mulai Rp999.000
  • Mitsuboshi Standard V-Belt Red Type A (Standard)

    Deskripsi : Tipe ini merupakan belt yang paling biasa dipakai sebagai transmisi tenaga. Belt tipe ini ekonomis dan mudah diganti. Sistem set free untuk pemakaian belt mulitple sangat efektif untuk mengurangi ... Selengkapnya>>
    Mulai Rp25.900
    Ready Stock
  • Tyrone Electro Motor 3 Phase

    Mulai Rp999.000
  • DAIDO METAL DU Bushing A True Oilless Bearing With Extended Durability

    Deskripsi : DU BUSHING / MB DU DU-Bushings, A True oilless bearing with extended durability Material : RoHS Size : 3.0 x 3.0 mm Up to 160.0 x 100.0 mm Part Number : MB 0303 DU - MB 160100 DU Unit : ... Selengkapnya>>
    Mulai Rp16.900
    Ready Stock
  • TRUSCO Hex Bolt (Stainless Steel, Full Thread)

    Deskripsi : K and S size has tolerance from reference ... Selengkapnya>>
    Rp149.000
  • NOK Oil Seal TC Type

    Mulai Rp54.900
  • Toyox Hose Toyoron

    Mulai Rp1.690.000
  • TRUSCO Hex Bolt (Uni-Chrome, Full Thread)

    Rp119.000
  • NOK Oil Seal TC Type

    Mulai Rp84.900
  • Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole

    Deskripsi : AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, ... Selengkapnya>>
    Mulai Rp619.000
    Ready Stock
  • BANDO Raw Edge Cogged

    Mulai Rp13.900
    Ready Stock
  • Wasser Summersible Pump (Pompa Celup)

    Deskripsi : Compact Submersible Pump for clean water, suitable for household uses, transfer clean water, and circulation (fish pond and fountain). Features : > Rust Proof Body > Leak Resistant > Light and Compact > Support 24... Selengkapnya>>
    Mulai Rp459.000
    Ready Stock
  • SSS Gir Aluminium Belakang

    Deskripsi : SSS Aluminium Sproket didesain dengan 'lightening holes' yang mengurangi berat pada sproket seri ini, terbuat dari aluminium 7075-T6 yang digunakan juga dalam manufaktur fighter jet dan memiliki 3 varian warna ... Selengkapnya>>
    Mulai Rp189.000
    Ready Stock
  • WISON Hydraulic Press

    Mulai Rp3.690.000
  • Wasser Semi Jet Pumps (Pompa Sumur Dangkal)

    Deskripsi : Shallow Well Pump suitable for ground well less than 9 meters deep Features : > Thermal Protector : Protect the motor from overheating > PPO Impeller : Tough and Durable > Electro-Painting Body : Rust resistance > High ... Selengkapnya>>
    Mulai Rp1.290.000
  • Hikari Acrylic Board (Transparent)

    Deskripsi : Feature: Acrylic board is weather resistant, transparent, and easy to ... Selengkapnya>>
    Rp179.000
  • Aero 3Phase Electric Motor Foot Mounted(B5) 1500rpm(4Pole)

    Deskripsi : AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, ... Selengkapnya>>
    Mulai Rp599.000
  • Grundfos Pompa Rendam 10700rpm

    Deskripsi : SQ adalah pompa multistage submersible kecil dan ringkas yang dirancang untuk aplikasi rumah tangga dan pengoperasian di sumur. Motor pompa SQ adalah motor magnet permanen dengan konverter frekuensi mikro ... Selengkapnya>>
    Mulai Rp8.890.000

Tersedia 271341 produk

Grid Grid List 

  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
  6. ......
  7. 6784
  8.  
loader
check
Produk berhasil dimasukkan ke Keranjang Belanja